Shop All Chipper Shredders
Sun Joe
Electric Wood Chipper/Shredder, 14A
Mfr # CJ601E
Zoro # G0548200
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Electric Wood Chipper/Shredder,14A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # CJ601E
- Zoro # G0548200
- UPC # 852137003375
- Country of Origin China
- Category Chipper Shredders
Details
Item | Electric Wood Chipper/Shredder,14A |
Product Type | Electric Wood Chipper/Shredder,14A |
Description
Electric Wood Chipper/Shredder,14A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Exhaust Valve (590394)
- NYCO Ice Melt Neutralizer, 1 gal. (NL174-G4)
- IGLOO WHT Repl Spigot (24009)
- JR PRODUCTS JR Products EF-PS30 Gas Spring End Fitting with Steel Spring - Pack of 2 (EF-PS30)
- SUN JOE Wood Chipper Replacement Blade (CJ601E-RBLD)
- SUN JOE Electric Leaf Mulcher/Shredder | 16:1 Reduction | 13 Amp (SDJ616)
- SUN JOE 1.7 Inch Cutting Diameter Electric Silent Wood Chipper/Shredder | 15-Amp (CJ603E)
- FIELD TUFF Corn and Nut Sheller (FTF-06CNS)
- EARTHWISE 15-Amp Garden Corded Electric Chipper (GS70015)
- CHAMPION POWER EQUIPMENT Chipper Shredder, Portable (200905)
- PATRIOT PRODUCTS Patriot CSV-2540H 4 hp Gas Wood Chipper Leaf Shredder (CSV-2540H)
- Sun Joe Lawn & Garden Tools