Shop All Cultivators and Tillers
This Product is Discontinued
Sun Joe
Electric Tiller/Cultivator, 9A (Discontinued)
Mfr # TJ601E
Zoro # G0547957
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length of Tines 7"
- Working Width 18"
- Start Type Instant Start
- Compliance ETL
- Wheels No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # TJ601E
- Zoro # G0547957
- UPC # 185842000040
- Country of Origin China
- Category Cultivators and Tillers
Dimensions
Length of Tines | 7" |
Working Width | 18" |
Details
Item | Electric Tiller/Cultivator,9A, Till Depth 7.1" |
Start Type | Instant Start |
Compliance | ETL |
Wheels | No |
Description
Take a look at the features for Sun Joe Electric Tiller/Cultivator,9A, Till Depth 7.1". Length Of Tines: 7", Wheels: No, Start Type: Instant Start.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.