Shop All Pressure Washers
Sun Joe
Electric Pressure Washer | 14.5-Amp | Pressure Select | Hose Reel| 2030 PSI Max* | 1.76 GPM Max*
Mfr # SPX4001
Zoro # G604938355
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # SPX4001
- Zoro # G604938355
- UPC # 810829028426
- Country of Origin China
- Category Pressure Washers
Description
Tackle your toughest home, outdoor and auto cleaning projects with ease with the Sun Joe SPX4000 Electric Pressure Washer! Packed with 1800 watts of pure power, the 14.5-amp motor generates up to 2030 PSI (at initial discharge per CSA internal pressure testing) to demolish every last bit of dirt, grease, gunk and grime. Five Quick-Connect tips allow you to go from intense jet to gentle spray to suit the cleaning task, and the onboard 54.1 fl oz detergent tank lets you dial-in just the right amount of detergent to give your cleaning blast a boost! Featuring Sun Joe’s exclusive Pressure-Select Technology, the SPX4000 lets you pick the perfect pressure to combat dirt and grime with professional results, and a Total Stop power-saving system designed to save energy and prolong pump life when the trigger is not engaged. Cut your outdoor cleaning chores down to size, and Go With Joe - the SPX4000 from Sun Joe. Get Equipped.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEES TACKLE 15 Degree Ss Flush Mount Bar Pin Rod Holder Heavy Duty (RH534HS/XS)
- MTD Air Cleaner Hsg As (951-10739)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- LANDSCAPERS SELECT Sprinklr Osc Alu 18 Jet 3600Sf (YM18783)
- SUN JOE SPX3550 Brushless Induction Corded Electric Pressure Washer with 5 Quick Connect Nozzles (200SPX3550)
- SUN JOE 24-V 2.0-Ah 116-PSI MAX MP Port. Spray Washer w/5Gal. Tank, Accessories (WA24C-LTE)
- SUN JOE Sun Joe 24V iON+ Cordless 350-PSI 0.6-GPM Power Cleaner - Core Tool (24V-PP350-CT)
- A.R. BLUE CLEAN Power Washer (BC2N1HSS)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Water Electric Pressure Washer (4050BM)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer (GC-3004-0ME3)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Gas Pressure Washer (GC-3004-0MKD)
- Sun Joe Pressure Washers