Shop All Hedge Trimmers
This Product is Discontinued
Sun Joe
Electric Pole, Hedge Trimmer, 18", 3.8A, Red, 18" L 3.8Ah (Discontinued)
Mfr # SJH901E-RED
Zoro # G3490763
This Product is Discontinued
Key Features
- Bar Length 18"
- Battery Amperage 3.8Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # SJH901E-RED
- Zoro # G3490763
- UPC # 810829027887
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 18" |
Details
Item | Electric Pole,Hedge Trimmer,18",3.8A,Red |
Battery Amperage | 3.8Ah |
Description
Electric Pole,Hedge Trimmer,18 In.,3.8A,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.