Shop All Shears, Pruners & Loppers
Sun Joe
Electric Multi-Angle Pole Chain Saw | 8 inch | 6.5 Amp (Green)
Mfr # SWJ802E
Zoro # G104938305
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # SWJ802E
- Zoro # G104938305
- UPC # 810829022165
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
The Sun Joe SWJ802E pole chain saw takes the danger and difficulty out of trimming your overgrown trees. At only 8.4 lbs, the Sun Joe SWJ802E is super lightweight and easy to handle. Stand safely on solid ground while adjusting Sun Joe's telescoping pole. Pole extends 9.4 ft to gain up to 15 feet of overhead reach! Powered by a 6.5-amp motor, the SWJ802E can handle the most stubborn tree limbs up to 7.5-inches thick. This pole chain saw features an 8-inch Sun Joe bar and chain with an auto-oiler to keep the bar and chain fully lubricated during use. Unique to SWJ802E is a multi-position adjustable head, which cuts from 0o to 30o angles. Unlike gas-powered tools, the Sun Joe pole saw is powered electrically, so you’ll reliably power up with the push of a button without having to deal with smoke, fumes, unpredictable starters or costly tune-ups. Plus, SWJ802E comes equipped with a built-in safety switch to prevent accidental starting. CSA- approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft., Weight: 13.75 lb (BP-S2100)
- JUSTRITE Trash Can Top, Funnel, Stays Open, Slvr (26530)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Yellow Polypropylene Handle (69816)
- MILTON INDUSTRIES Deluxe Driveway Signal Hose - 50 ft. Reel (838)
- SUN JOE 24V iON+ Cordless 8-In Telescoping Pole Chainsaw (Core Tool -No Battery+Charger) (24V-PS8-CT)
- SUN JOE 24-Volt 8-Inch 2-Ah Cordless Telescoping Pole Chainsaw (24V-PS8-LTE)
- SUN JOE 24V 8In. 2-Ah Cordless Tele. Pole Saw, w/Bonus Spare Chain and Quick Charger (24V-PS8CMAX-LTE)
- SUN JOE Cordless Shear/Shrubber, 2-In-1, 7.2V (HJ604C)
- CORONA TOOLS 12ft. Tree Pruner With Fiberglass Handle (CO310036)
- SILKY SAWS Silky Blade ZUBAT 270mm Large Teeth (271-27)
- JAMESON P-14-A Side Cut Tree Pruner with Pole Adapter (21693)
- Sun Joe Lawn & Garden Tools