Shop All Shears, Pruners & Loppers
Sun Joe
Electric Multi-Angle Pole Chain Saw | 10 inch | 8.0 Amp (Green)
Mfr # SWJ803E
Zoro # G204938328
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # SWJ803E
- Zoro # G204938328
- UPC # 810829022196
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Tackle those hard-to-reach branches with ease. The Sun Joe SWJ803E electric pole chain saw takes the danger and difficulty out of trimming your overgrown trees. Stand safely on solid ground and simply adjust SWJ803E’s telescoping pole to go from 5.8 to 8.8 feet for up to 15 feet of overhead reach! Powered by a robust 8-amp motor, the SWJ803E’s multi-angle head can handle the most stubborn tree limbs up to 9.5-inches thick. It features a durable, 10-inch Sun Joe bar and chain with an auto-oiler to keep the bar and chain fully lubricated during use. Unlike gas-powered tools, SWJ803E is powered electrically, so you’ll reliably power up with the push of a button without having to deal with smoke, fumes, unpredictable starters or costly tune-ups. Plus the SWJ803E comes equipped with a built-in safety switch to prevent accidental starting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXGARD UTILITY MAT 36"" x 60"" (KMA360600F)
- DRAMM Dramm 7005528 One Touch Twist Adjustable Adjustable Metal Hose Nozzle (7005528)
- BLACK FLAG Liquid Insect Killer 16 oz (HG-11027)
- RAZOR-BACK Square Point Shovel, Heavy Gauge Tempered Steel Blade, 30 in L Hard Wood Handle (42101)
- SUN JOE 24V iON+ Cordless 8-In Telescoping Pole Chainsaw (Core Tool -No Battery+Charger) (24V-PS8-CT)
- SUN JOE 24-Volt 8-Inch 2-Ah Cordless Telescoping Pole Chainsaw (24V-PS8-LTE)
- SUN JOE 24V 8In. 2-Ah Cordless Tele. Pole Saw, w/Bonus Spare Chain and Quick Charger (24V-PS8CMAX-LTE)
- SUN JOE Cordless Shear/Shrubber, 2-In-1, 7.2V (HJ604C)
- MILWAUKEE TOOL M18 FUEL(TM) Telescoping Pole Saw (3013-20)
- SUNBELT 6' HOLLOW EXTENSION POLE WITH SAW HEAD 0" x0" x0" (A-B1ABFG6SFP)
- SILKY Replacement Blade for Silky Zubat 300 (271-30)
- Sun Joe Shears, Pruners & Loppers