Shop All Shears, Pruners & Loppers
Sun Joe
Cordless Rechargeable Power Pruner | 3.6 V | 2000 mAh | 0.6 Sec Rapid Cutting
Mfr # PJ3600C
Zoro # G404938326
product price: $77.15
/ea
Free Shipping & Returns
$77.15
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
- Brand Sun Joe
- MFR # PJ3600C
- Zoro # G404938326
- UPC # 842470100619
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Sun Joe takes the ache out of one of gardening’s most repetitive tasks. Prune your way to a greener yard and garden with Sun Joe PJ3600C 3.6-Volt Cordless Pruner. Proper pruning encourages plants to thrive and is key to maintaining, healthy flowering plants and fruit trees. Ideal for greenwood, woody stems, twigs, and branches up to 1/2-inch, Sun Joe’s cordless pruner provides a clean, precise cut to allow your plant to heal while eliminating the stress and strain associated with squeezing conventional manual pruners. Cutting is as simple as squeezing the trigger. An ergonomic handle provides a secure, comfortable grip, a built-in safety switch prevents accidental cuts, and dual onboard LEDs put a little light on the trimming task for enhanced visibility indoors. Give your green thumb a helping hand, and Go With Joe - for perfectly pruned plants!
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
- ANNIN FLAGMAKERS Quick Stick Flag Bracket (1921)
- FORTEX FORTIFLEX Bracket Bucket Wall Aluminum (WB-20)
- WORLDWIDE SOURCING Perky-Pet Scoop N' Fill 300-12 Bird Seed Scoop, Plastic, Bright Yellow, For: Bird Feeder (4347)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC28)
- SUN JOE 24V iON+ Cordless 8-In Telescoping Pole Chainsaw (Core Tool -No Battery+Charger) (24V-PS8-CT)
- SUN JOE 24-Volt 8-Inch 2-Ah Cordless Telescoping Pole Chainsaw (24V-PS8-LTE)
- SUN JOE 24V 8In. 2-Ah Cordless Tele. Pole Saw, w/Bonus Spare Chain and Quick Charger (24V-PS8CMAX-LTE)
- SUN JOE Cordless Shear/Shrubber, 2-In-1, 7.2V (HJ604C)
- STRUCTRON Anvil Lopper, 24", Yellow Handles (41461)
- PRIME-LINE WORKPRO W151013 Telescoping Bypass Lopper Pruners, Heat-Treated Steel Single Pack (W151013)
- FISKARS Lopper, 32 in. L, Hardened Steel (394801-1005)
- Sun Joe Lawn & Garden Tools