Shop All Shears, Pruners & Loppers
This Product is Discontinued
Sun Joe
Cordless, Power Pruner, 3.6V, 2000mAh (Discontinued)
Mfr # PJ3600C
Zoro # G3490809
This Product is Discontinued
Key Features
- Type Cordless
- Features Up to 750 Cuts per Charge; Dual Onboard LED Lights and a Safety Switch to Prevent Accidental Cuts
- For Use With Ideal for Green Wood, Woody Stems, Twigs and Branches
- Voltage 3.6V
- Cutting Capacity (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sun Joe
- MFR # PJ3600C
- Zoro # G3490809
- UPC # 842470100619
- Country of Origin China
- Category Shears, Pruners & Loppers
Details
Type | Cordless |
Features | Up to 750 Cuts per Charge; Dual Onboard LED Lights and a Safety Switch to Prevent Accidental Cuts |
For Use With | Ideal for Green Wood, Woody Stems, Twigs and Branches |
Voltage | 3.6V |
Item | Pruner |
Cutting Capacity (In.) | 1/2" |
Description
Cordless,Power Pruner,3.6V,2000mAh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.