Shop All Chainsaws
This Product is Discontinued
Sun Joe
Chain Saw, Attachment for GTS4000E , 8", 7A 8" 7 Amps (Discontinued)
Mfr # GTS4000E-8CS-CGY
Zoro # G3490221
This Product is Discontinued
Key Features
- Bar Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 8" |
Details
Engine Displacement | 7 Amps |
Item | Chain Saw,Attachment for GTS4000E ,8",7A |
Description
Chain Saw,Attachment for GTS4000E ,8 In.,7A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.