Shop All Shears, Pruners & Loppers
Sun Joe
Carbon Steel Pruner/Secateurs with Genuine Leather Holster and Non-Slip Grip
Mfr # NJPSC1
Zoro # G904938307
$40.45
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
- Brand Sun Joe
- MFR # NJPSC1
- Zoro # G904938307
- UPC # 842470104990
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Description
Give your green thumb a helping hand with NJPSC1 Carbon Steel Garden Secateurs from SUN JOE. Proper pruning encourages plants to thrive, and is key to maintaining, healthy flowering foliage and fruit trees. Tame your shrubs, prune potted plants, trim indoor greenery, and clip bushels of flowers with the expertly crafted, classically designed gardener’s essential. Made from premium quality Japanese steel, the durable steel cutting blades are ideal for pruning green, growing wood, stems, twigs, and woody plants up to 1” in diameter. And NJPSC1 includes a safety holster for convenient storage after use. Prune your way to a greener yard and garden and Go With Joe — NJPSC1 Carbon Steel Secateurs from SUN JOE. GET EQUIPPED.
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
- MTD Pipe-Exhaust (751-0619B)
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, 3/8in. x 35-1/4in. (75-158)
- CLASSIC ACCESSORIES Golf Cart Cover, Long Roof, 4-Person, Black (40-064-340401-00)
- SIMPLAY3 Seed to Sprout Raised Garden Planter (422040-01)
- SUN JOE 24V 8In. 2-Ah Cordless Tele. Pole Saw, w/Bonus Spare Chain and Quick Charger (24V-PS8CMAX-LTE)
- SUN JOE 24V iON+ Cordless 8-In Telescoping Pole Chainsaw (Core Tool -No Battery+Charger) (24V-PS8-CT)
- SUN JOE Cordless Shear/Shrubber, 2-In-1, 7.2V (HJ604C)
- SUN JOE 24-Volt 8-Inch 2-Ah Cordless Telescoping Pole Chainsaw (24V-PS8-LTE)
- CORONA TOOLS Plastic Scabbard, 14" (AC 7400)
- FELCO Felco Hand Pruner (FELCO 12)
- SUNBELT PRUNER POLE-JAMESON-FIBERGLASS-TELESCOPE 84.5" x1.86" x1.8" (A-B112FTJ)
- Sun Joe Shears, Pruners & Loppers