Shop All Chainsaws
This Product is Discontinued
Sun Joe
8" Electric Electric Multi-Angle, Pole Chain Saw, 8" (Discontinued)
Mfr # SWJ802E-RED
Zoro # G3491028
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Electric
- Bar Length 8"
- Handle Type Ergonomic
- Engine Displacement 6.5 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 8" |
Details
Fuel Type | Electric |
Handle Type | Ergonomic |
Engine Displacement | 6.5 Amps |
Item | Electric Multi-Angle,Pole Chain Saw,8" |
Description
Electric Multi-Angle,Pole Chain Saw,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.