Shop All Chainsaws
Sun Joe
8" Electric Electric, Convertible Pole Chainsaw, 2 in1
Mfr # SWJ806E
Zoro # G3491043
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Electric
- Bar Length 8"
- Handle Type Ergonomic Non-Slip Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 8" |
Details
Fuel Type | Electric |
Handle Type | Ergonomic Non-Slip Handle |
Engine Displacement | 8 Amps |
Item | Electric,Convertible Pole Chainsaw,2 in1 |
Description
Electric,Convertible Pole Chainsaw,2 in1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Burner Bar Dual Sm (25723A)
- ORBIT 1/2Fnpt Half Popup Head (54028)
- JED POOL TOOLS Pool Brush, Al, Blue/Stainless Steel, 10" L (70-274)
- TAYLOR Thermometr Meat #5937 (5937N)
- SUN JOE 8" Electric Electric, Convertible Pole Chain Saw, 8" (SWJ805E)
- SUN JOE 8" Electric Electric Pole Saw, 8", 6.5A (SWJ800E)
- SUN JOE 24V iON 10 In, 4.0Ah Cordless Self Oiling Chain Saw, Tool-Less Bar/Chain Tension (24V-10CS)
- SUN JOE Semi-Chisel Pole Chain Saw Chain, 8" (SWJ-8CHAIN)
- SUN JOE Cordless Pole Chain Saw 10-In 100V Core Tool Only (No Battery) (ION100V-10PS-CT)
- SUN JOE Bar/Chain Adjustment Tool, for SWJ800E (SWJ800E-TOOL)
- MAKITA 14" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU03PT + BL1850B-2)
- Sun Joe Chainsaws