Shop All Chainsaws
Sun Joe
8" Electric Electric, Convertible Pole Chain Saw, 8"
Mfr # SWJ805E
Zoro # G3491159
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type Electric
- Bar Length 8"
- Handle Type Foam Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bar Length | 8" |
Details
Fuel Type | Electric |
Handle Type | Foam Grip |
Engine Displacement | 6 Amps |
Item | Electric,Convertible Pole Chain Saw,8" |
Description
SAW WHAT YOU SEE – WITH THE CHAIN SAW THAT ALWAYS DOES DOUBLE DUTY! Tackle those tough-to-reach branches with ease! The Sun Joe® SWJ805E 2-in-1 convertible electric pole chain saw takes the danger and difficulty out of trimming your overgrown trees. Stand safely on solid ground and simply adjust the telescoping pole to gain up to 15.4 feet of overhead reach. Later, when the limbs are down and there’s wood to be cut, SWJ805E quickly converts from pole saw to hand-held chain saw in seconds, to make light work of loads of logs, low-lying brush and branches. Powered by a robust 6-amp motor, SWJ805E can handle the most stubborn tree limbs up to 7.5-inches thick. It features a durable, 8-inch Sun Joe® bar and chain with an auto-oiler to keep the bar and chain fully lubricated during use. And, unlike gas-powered tools, SWJ805E is powered electrically, so you’ll start up reliably every time with the simple push of a button, without having to deal with smoke, fumes, spark plugs or costly tune-ups. Plus, SWJ805E’s top-notch safety features include a sturdy, non-slip hand grip for added stability, a protective hand guard, a built-in safety switch to prevent accidental starts - and a sheath for safe storage when the day’s work is done. SWJ805E carries a complete two-year warranty. So, Let Gravity Do The Work®, and Go With Joe®: The SWJ805E 2-in-1 Convertible Electric Pole Chain Saw, from Sun Joe. Get Equipped®
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK AUDUBON ORIOLE FEEDER (NAO1)
- ZORO SELECT Earth Anchor, 6 x 48 In. (4LVK6)
- ST.PIERRE SPORTS St Pierre Sports RS36 Tournament Regulation Stakes - 1 x 36 in. (RS36)
- FREMONT DIE CONSUMER PRODUCTS INC New England Patriots Black Throwback Design Tire Cover - Size Large (2324598376)
- SUN JOE 8" Electric Electric Pole Saw, 8", 6.5A (SWJ800E)
- SUN JOE 8" Electric Electric, Convertible Pole Chainsaw, 2 in1 (SWJ806E)
- SUN JOE 24V iON 10 In, 4.0Ah Cordless Self Oiling Chain Saw, Tool-Less Bar/Chain Tension (24V-10CS)
- SUN JOE Bar/Chain Adjustment Tool, for SWJ800E (SWJ800E-TOOL)
- SUN JOE Semi-Chisel Pole Chain Saw Chain, 8" (SWJ-8CHAIN)
- SUN JOE 10" Electric Electric Convertible Pole Chain Saw (SWJ807E)
- OREGON Semi Chsl Chain, 3/8"Low, .050"Gg, 68Lnk (91VXL068G)
- Sun Joe Chainsaws