Shop All Cordless Cut-Out Tools
This Product is Discontinued
Sun Joe
8" Battery Powered Cordless Telescoping Pole Chain Saw, Red (Discontinued)
Mfr # ION8PS2-LT-RED
Zoro # G6510730
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Battery Powered
- Bar Length 8"
- Handle Type Comfortable Foam Grip
- Engine Displacement 2.5 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # ION8PS2-LT-RED
- Zoro # G6510730
- UPC # 810829024091
- Country of Origin China
- Category Cordless Cut-Out Tools
Dimensions
Bar Length | 8" |
Details
Fuel Type | Battery Powered |
Item | Cordless Telescoping Pole Chain Saw,Red |
Handle Type | Comfortable Foam Grip |
Engine Displacement | 2.5 Amps |
Description
Cordless Telescoping Pole Chain Saw,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.