Shop All Hedge Trimmers
Sun Joe
48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only
Mfr # 24V-X2-24HT-CT
Zoro # G504197128
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sun Joe
- MFR # 24V-X2-24HT-CT
- Zoro # G504197128
- UPC # 842470121560
- Country of Origin China
- Category Hedge Trimmers
Description
Get your topiaries and hedges in tip-top shape with 48-volts of eco-friendly power with the 48-Volt Cordless Hedge Trimmer (Tool Only) from Sun Joe. Featuring exclusive iON+ battery technology, it’s ideal anywhere power is at a premium with 4 available battery options (batteries + charger sold separately). Trim, hedge, edge, and clean up your overgrown bushes — the powerful 350 Watt brushless motor and dual-action blades provide up to 40% less vibration than traditional, single-action machines. The rugged 24-inch, rust-resistant blades cut through branches, brush, twigs and stems up to 1 inch thick — for a perfectly groomed hedge every time. And with user-friendly features like a rotating handle for maximum comfort + control, a built-in safety switch to prevent accidental starts, and front hand guard to protect against blade contact, SUN JOE makes cutting down your landscaping to-do list easier and safer than ever. So, to maintain a well-groomed yard + garden, just Go With Joe: the 48-Volt Cordless Hedge Trimmer from SUN JOE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Brake Asm 42 Deck (983-04167)
- HILAND Offset Cantilever Umbrella in Tan with LED Lights (CT-UMB-T)
- DOGIPOT DOGIPOT Pet Station and Litter Pick-Up/Liner Bags (1404)
- DEVILBISS AUTOMOTIVE REFINISHING EGA-443 TRIGGR & STUD ASSY (DV190087)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- SENIX Cordless Hedge Trimmer, 22 in L 58V Battery (HTX5-M-0)
- WORX Spool with DoubleHelix Trimmer Line, Dual-Line, fits WG100 series Corded & WG183 Cordless Trimmers (WA0007)
- MILWAUKEE TOOL M12 8" Hedge Trimmer, M12 CP2.0 Battery (2533-21, 48-11-2420)
- ECHO Hedge Trimmer, 20 in L 21.2cc 2 Stroke (SHC-225)
- Sun Joe Trimmers