Shop All Snow Blowers
Sun Joe
48V 1200W 22" Cordless Snow Blower w/ 2 x 8.0Ah Batteries and Dual Port Charger
Mfr # 24V-X2-SB22
Zoro # G906470614
product price: $659.00
/ea
Free Shipping & Returns
$659.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 24V-X2-SB22
- Zoro # G906470614
- UPC # 842470129306
- Country of Origin China
- Category Snow Blowers
Description
WAGE WAR ON WINTER. The latest revolution in snow-clearing technology meets the 24V iON+ Battery System with iON+ 48-Volt 22-Inch Cordless Snow Blower from SNOW JOE. Driven by Snow Joe's exclusive 24-Volt battery series, iON+ features two high-capacity 24-volt, 8.0 Ah lithium ion batteries that deliver up to 48 volts of max power + performance, with zero carbon emissions for cleaner air. Ideal for mid-to-large-sized driveways and walkways, SNOW JOE's heavy-duty, rubber-tipped steel blade auger quickly clears a 22-inch wide by 13-inch deep path in a single pass. Put the powder precisely where you want it - the adjustable chute control rotates 180o to throw snow up to 25 feet away in any direction! Completely cordless, SNOW JOE's powerful 1600-watt brushless motor plows through up to 840 lbs per minute, while the integrated scraper bar at the base of the unit clears right to the ground without damaging your deck, driveway or pavement. After dark, the integrated LED lights brightens the way for safer nighttime clearing. And when the work is done, the high speed dual port charger can recharge in as fast as 2 hours so you're ready to tackle even more snow. This season, when winter strikes - fight back with 48-Volts of max snow-shredding power. 24V-X2-SB22 48-Volt 22-Inch Cordless Snow Blower from SNOW JOE. GET EQUIPPED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Pre Filter Combo Kawasaki 4 Cycle Engine Fh601V (100-622)
- CAROLINES TREASURES Pomeranian Welcome Garden Size Flag (CK3669GF)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- VAL-PAK Val-Pak V65103 Wet Institute Lid O-Ring (V65103)
- SUN JOE 96V 24-In Dual Stage Snow Blower, Kit w/4 x 24V 12Ah Batteries and Quad Charger (24V-X4-SB24)
- SUN JOE 48-Volt 4-Ah Cordless Snow Blower 2x4.0Ah (24V-X2-SB18)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938032)
- BRIGGS & STRATTON Light Bar Assembly (1739686YP)
- EGO EGO POWER+ 56V 765CFM Blower Kit W/ 2 5.0Ah Batteries (LB7654-2)
- ARIENS Shear Pin Kit for Snow Blowers (72100600)
- CLASSIC ACCESSORIES Snow Thrower Cover, Black Two-Stage (52-003-040105-00)
- Sun Joe Snow Blowers