Shop All Lawn Mowers
Sun Joe
48-V 22-In 1000-Watt Self-Propelled Lawn Mower, 24-V 4.0-Ah Batteries/Dual Chrgr
Mfr # 24V-X2-21LMSP
Zoro # G004197147
product price: $599.00
/ea
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 24V-X2-21LMSP
- Zoro # G004197147
- UPC # 842470125193
- Country of Origin China
- Category Lawn Mowers
Description
Cutting-edge grass-grooming tech meets the 24V iON+ Series with the 48-Volt Cordless Self-Propelled Lawn Mower from SUN JOE. Powered by the exclusive iON+ lithium-ion battery system, Sun Joe includes two 24-Volt, 4.0 Ah lithium-ion batteries for no-fade power + performance, and zero carbon emissions for cleaner air. And the dual-port charger quickly powers up two batteries at once — in just under 2 hours! Sun Joe’s innovative motor design — 1100 W brushless input motor and 900 W brushless output motor —is engineered for efficiency, providing you with maximum motor performance and extended motor life to keep your mower running stronger, longer. And the latest generation of the iON+ cordless mower is now self-propelled! Forget struggling with a heavy mower that just won't budge: the variable settings let you customize your speed to suit the terrain. MOW POWER! The durable steel blade mows a path 20-inches wide in a single pass, for an even cut every time. Customize cutting height with the 7-position height-adjustment level — from 1.2 in. to 3.5 in. for the perfect, precise cut tailored to your lawn. And Sun Joe includes an 13.2 gal. grass bag to collect clippings and prevent thick thatch build-up — or choose between the grass chute, to expel grass as you mow; or the mulching plug, for nutrient-rich mulch. So, when there’s work to be done, Go With Joe for the legendary power + performance of the 48-Volt Cordless Lawn Mower from SUN JOE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Hex 3/8-16 X (710-0347)
- WATERCO Waterco 51B1017 Baker Hydro Skimmer Lid (51B1017)
- STENS Engine Oil For Universal Products Sae 10W-30 4-Cycle (770-130)
- KOHLER Muffler Kit, For Use With 11K742, 11K743 (24 786 10-S)
- SUN JOE Cordless, Lawn Mower, 14", 28V, 5 Ah (MJ401C-XR)
- SUN JOE Manual Reel Mower w/ Grass Catcher | 20 inch (MJ502M)
- SUN JOE 24V iON+ 15" Cordless Push Reel Mower, Rear Bag w/4.0-Ah Battery and Charger (24V-CRLM15)
- SUN JOE 48V iON 17 In Cordless Mulching Lawn Mower w/Grass Catcher, Batteries & Chrgr (24V-X2-17LM)
- SUN JOE Cordless Lawn Mower (ION16LM-RRWHEEL)
- SUN JOE Manual Mower, w/Grass Catcher, 18" (MJ501M)
- AFTERMARKET 12V Fuel Pump (FSG60-0140)
- Sun Joe Lawn Mowers & Accessories