Shop All Outdoor Fireplaces, Fire Pits & Accessories
Sun Joe
35 In Cast Stone, Wood Burning Fire Pit, 26 In Spark Guard Screen, Poker, Rustic
Mfr # SJFP35-STN-BRL
Zoro # G404195668
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # SJFP35-STN-BRL
- Zoro # G404195668
- UPC # 842470110663
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
CHILL out! Linger a little longer around the fire while family & friends alike. Bask in the warmth & glow of the Sun Joe Fire Joe 35" cast stone fire pit (Model SJFP35-STN- BRL). Keep the chill in check in style & comfort, season after season. Fire Joe is an ideal outdoor centerpiece, wherever warmth is needed - from the patio, to poolside, to the deck or dock. Featuring a large 29" fire bowl that is heat-resistant to 1, 112°, the Sun Joe Fire Joe can accommodate hardwood logs up to 21.5" long. The 24" screen hook does double duty as both a log tender & for removing the mesh screen, all while maintaining a safe distance from the flames. Boasting a durable & visually appealing cast stone base, Fire Joe adds a sophisticated touch to any outdoor decor. A wood grid facilitates circulation & improved airflow to feed the flames, while the screen guards against escaping sparks. You'll run out of spooky stories & s'mores long before you run out of reasons to fire up this cozy family favorite! No wood burning fire pits should be used on a wood deck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- RAZOR-BACK Shovel W/ Dual Rivet, 8-3/4 in W Steel Blade, 48 in L Hardwood Handle (45520)
- STENS Gallon Plastic Diesel Fuel Can 765-512 5 (765-512)
- AIR SUPPLY OF THE FUTURE Blower 1 HP 240V Silencer (6310241)
- SUN JOE Cast Stone Fire Pit, Charcoal Stone (SJFP35-CS-STN)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 32"L x 32"W x 24"H (UFPS3232)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel H-Style Burner (SS-H-36)
- DAGAN Dagan FP-1027 Diamond Style Wood Burning Fire Pit with 29.5 in. Dia. Fire Bowl & 7 in. Clearance; Black (FP-1027)
- PINE MOUNTAIN QUANTUM FIRE LOG 4PK (800-000-186)
- PURE GARDEN 37-inch Outdoor Fire Pit Table, Black (50-153)
- PATINA PRODUCTS Patina Products D050 Replacement Grill for Cooking Over a Wood Fire (D050)
- Sun Joe Outdoor Fireplaces, Fire Pits & Accessories