Shop All Pressure Washers
Sun Joe
24V-X2-PW1200 iON+ Cordless Pressure Washer with 4.0 Ah Batteries and Charger
Mfr # 20024VX2PW1200
Zoro # G611635674
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 20024VX2PW1200
- Zoro # G611635674
- Country of Origin United States
- Category Pressure Washers
Description
Embark on a liberated cleaning journey with the Sun Joe 24V-X2-PW1200 iON+ cordless pressure washer. Unlike pressure washers connected by power cords and water sources this unit is completely battery powered with its own 6-gallon tank in order to tackle cleaning needs anywhere. Generating up to 1196 PSI build-ups of grime grease and dried mud stand no chance at resisting this portable pressure washer. The top-filling 6 gallon tank fills easily but you can still connect the unit to the tap for continuous non-stop flow.The pressure washer comes with a 5-in-1 nozzle that easily connects and offers differing spray pressures. This is paired with pressure select technology that enables the option to alternate between 650 to 88 PSI. Therefore go from washing a car to eliminating paint chips with just the twist of a nozzle. In addition this device comes with a soap sprayer attachment for those instances where just water won't get the job done.Outfitted with total stop technology the device saves pump and power when the trigger is not engaged. The portable pressure washer is completely powered by two 4.0 Ah lithium-ion batteries. Merely plug in the batteries into the dual port charger between use in order to be ready for the next job. For any task where cords can't venture the Sun Joe 24V-X2-PW1200 cordless pressure washer is the perfect tool for the dirty work.Kit Includes:- 2 24V 4.0 Ah lithium-ion batteries- Dual port charger- 5-in-1 quick connect nozzle- Garden hose adapter- Needle clean-out tool- Sun Joe 24V-X2-PW1200 cordless pressure washerOverall Dimensions:Length: 18''Width: 14 13/16''Height: 19 3/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburetor Kit-T65 Dn (951-14726)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- MTD Carburetor Service (951-05421)
- CLASSIC ACCESSORIES Camper Trailer Cover, 18 ft-20 ft L, Grey (80-043-193106-00)
- SUN JOE Sun Joe 24V iON+ Cordless 350-PSI 0.6-GPM Power Cleaner - Core Tool (24V-PP350-CT)
- SUN JOE SPX3550 Brushless Induction Corded Electric Pressure Washer with 5 Quick Connect Nozzles (200SPX3550)
- SUN JOE 24-V 2.0-Ah 116-PSI MAX MP Port. Spray Washer w/5Gal. Tank, Accessories (WA24C-LTE)
- SIMPSON Pressure Washer (61029)
- DAYTON Industrial Duty 4200 psi 3.4 gpm Cold Water Gas Pressure Washer (GA-4200-0DAH)
- MI-T-M Pressure Washer, 37 in L, 29 in W (GH-2503-0GMM)
- DELCO Heavy Duty 4000 psi 5.0 gpm Hot Water Gas Pressure Washer (65004)
- Sun Joe Pressure Washers