Shop All Leaf Blowers
Sun Joe
24V-X2-OGV iON+ Cordless Outdoor Garden Vacuum & Mulcher with 4.0 Ah Batteries and Charger
Mfr # 20024VX2OGV
Zoro # G211968929
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sun Joe
- MFR # 20024VX2OGV
- Zoro # G211968929
- Country of Origin United States
- Category Leaf Blowers
Description
Easily clear the yard of leaves or thatch with the Sun Joe 24V-X2-OGV iON+ cordless outdoor garden vacuum and mulcher. Come fall leaf clutter takes over driveways lawns and even starts working its way inside from foot traffic. Instead of compiling it all in one spot to rid the mess this 2-in-1 vacuum mulcher makes swift work of debris.Powered by two 4.0 Ah lithium-ion batteries this eco-friendly device eliminates leaves quickly by sucking them right up into a 10.6 gallon collection bag. It's like vacuuming dirt from a rug! To ensure that more time is spent clearing the yard the device is equipped with a heavy-duty impact-resistant shedder that tears apart debris at a 15-to-1 ratio including packing peanuts and acorns.For optimal handling the device remains light weight and rests on wheels so the yard work doesn't have to be back breaking. Once all the debris has been cleared out you can either dispose of the contents or reutilize them as nutrient rich mulch. In between jobs the handle folds over for more compact storage. For further convenience the dual port charger allows you to charge both batteries at the same time. This leaf eating machine will ensure that your lawns sidewalks and driveways remain pristine.Kit Includes:- 2 24V 4.0 Ah lithium-ion batteries- Dual port charger- Sun Joe 24V-X2-OGV iON+ cordless outdoor garden vacuum and mulcherOverall Dimensions:Length: 16 7/8''Width: 11 9/16''Height: 22 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN OUTDOOR GRILLS Large Knob for L Grills (24-B-37L)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-24X24)
- ORBIT Sprinkler Pop-Up 1/4 Brs (54072)
- SUTONG TIRE RESOURCES Hi-Run Wheel Barrow Tire 2.80/2.50-4 4PR P606 SAWTOOTH (WD1302)
- SUN JOE All Purpose Electric Blower | 155 MPH | 6 Amp (Green) (SBJ597E)
- SUN JOE 24V iON+ 180-MPH 92-CFM Max Workshop Leaf Blower w/2 x Dust Bags (Tool Only) (24V-WSB-CT)
- SUN JOE 48V iON+ Cordless 190-MPH Leaf Blower/Vacuum/Mulch, 9-Gal, 2 Batteries, Dual Chrgr (24V-X2-BVM190)
- SUN JOE 12-Amp Variable-Speed (up to 200 MPH) All-in-One Electric Blower (SBJ702E)
- MAKITA Blower, 36 V (CBU01Z)
- DEWALT Handheld Blower Kit, 423 cfm, 125 mph, 60V, 9.8 lb (DCBL770B / DCB606)
- POSITEC USA 15 55A Trimmer (WG119)
- Sun Joe Leaf Blowers & Vacuums