Shop All Leaf Blowers
Sun Joe
24V-X2-BVM190 iON+ Cordless Leaf Blower & Vacuum Mulcher with 4.0 Ah Batteries and Charger
Mfr # 20024VX2BV190
Zoro # G911789541
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 20024VX2BV190
- Zoro # G911789541
- Country of Origin United States
- Category Leaf Blowers
Description
Clear entryways and driveways from fallen leaves in the autumn season with this eco-friendly Sun Joe 24V-X2-BVM190 iON+ cordless leaf blower and vacuum mulcher. This device is a 3-in-1 solution when it comes to organic debris clogging up pathways at your establishment. Eliminating the need for gas or cords this model remains lightweight and easy to maneuver. There are 6 variable speed setting for the blower and it is capable of reaching up to 190 mph max windspeed.With the swap of an air tube convert the blower into a vacuum mulcher for a different approach at eliminating debris. Equipped with its own bag this device can vacuum up leaves grass trimmings and dirt to either be disposed of or reutilized as mulch. A high impact-resistant impeller shreds leaves up to a mere fraction of their original size which allows for more storage in the 9.2 gallon vacuum bag.The cordless leaf blower is completely powered by two 4.0 Ah batteries! Merely plug in the batteries to the dual port charger between use in order to be ready for the next job. Make landscaping a breeze for both you and the environment with the Sun Joe 24v-x2-BVM190 iON+ cordless leaf blower and vacuum mulcher.Kit Includes:- 2 24V 4.0 Ah lithium-ion batteries- Dual port charger- Sun Joe 24V-X2-BVM190 iON+ cordless leaf blower and vacuum mulcherOverall Dimensions:Length: 21 1/8''Width: 13''Height: 13 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/FP)
- STENS Wheel Bearing Kit 230-612 For Encore 36", 48", 54" And 60" Deck (230-612)
- SEYMOUR MIDWEST #12 Scoop Shovel, Polymer Blade, 48 in L Natural Hardwood Handle (49051)
- PRO PRODUCTS Irrigation Feeder, 30 gal., Blue, Tank (2650)
- SUN JOE 48V iON+ Cordless 190-MPH Leaf Blower/Vacuum/Mulch, 9-Gal, 2 Batteries, Dual Chrgr (24V-X2-BVM190)
- SUN JOE All Purpose Electric Blower | 155 MPH | 6 Amp (Green) (SBJ597E)
- SUN JOE 12-Amp Variable-Speed (up to 200 MPH) All-in-One Electric Blower (SBJ702E)
- SUN JOE 24V iON+ 180-MPH 92-CFM Max Workshop Leaf Blower w/2 x Dust Bags (Tool Only) (24V-WSB-CT)
- EGO Handheld Blower Kit, 530 cfm, 110 mph, 56 V (LB5302)
- BLACK & DECKER YARDMASTER(TM) 20V MAX* Blower Attachment (BCASBL70B)
- EGO Handheld Blower, 600 cfm, 145 mph, 56 V, 5.9 lb (LBX6000)
- Sun Joe Leaf Blowers