Shop All Lawn Mowers
Sun Joe
24V-X2-21LMSP 21'' iON+ Cordless Self-Propelled Lawn Mower with 4.0 Ah Batteries Dual Port Charger
Mfr # 20024VX221LMSP
Zoro # G711901501
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 20024VX221LMSP
- Zoro # G711901501
- Country of Origin United States
- Category Lawn Mowers
Description
No longer spend time straining over pull cords hoping your mower will start with the Sun Joe 24V-X2-21LMSP iON+ cordless self-propelled lawn mower. A zero-carbon emission option for lawn maintenance this mower eliminates gas and oil with no sacrifice to performance quality. Powered by two 4.0 Ah lithium-ion batteries the motor still provides optimal efficiency to ensure that it runs cooler and lasts longer than traditional brush motors. A dual port charger is included for fast charging allowing both batteries to dock and power back up under two hours!Both the easy-glide wheels and the self-propulsion add convenience to this device's handling. With self-propelled variable speed control you'll be able to customize the speed needed for the terrain all while reducing physical exertion. The steel blades underneath cut a consistently 20'' wide path and can be adjusted between seven different height levels. For the clippings there is 13.2 gallon bag included to collect the grass a chute to expel grass and even a mulching plug for a nutrient enrichening repurpose. The Sun Joe V-X2-21LMSP iON+ cordless self-propelled lawn mower offers a superior and eco-friendly option to your lawn maintenance.Kit Includes:- 2 24V iON+ 4.0 Ah lithium-ion batteries- Dual port charger- Sun Joe 24V-X2-21LMSP cordless self-propelled lawn mowerOverall Dimensions:Length: 42 11/16''Width: 11''Height: 17 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Marine Chest Cooler, Cap. 70qt, Gray-White (50548)
- GARDENISED Silver Outdoor Galvanized Metal Garden Incinerator Can, for Yard, Patio, and Backyard (QI004569)
- LOGO BRANDS Duke 34oz Logo Quencher Bottle (130-S34QB-8)
- ADAMS Quik-Fold White Rectangular Resin Folding Side Table (8510-48-3734)
- SUN JOE Cordless Lawn Mower (ION16LM-RRWHEEL)
- SUN JOE 24V iON+ 15" Cordless Push Reel Mower, Rear Bag w/4.0-Ah Battery and Charger (24V-CRLM15)
- SUN JOE Cordless, Lawn Mower, 14", 28V, 5 Ah (MJ401C-XR)
- SUN JOE Manual Reel Mower w/ Grass Catcher | 20 inch (MJ502M)
- SUN JOE Manual Mower, w/Grass Catcher, 18" (MJ501M)
- SUN JOE 48V iON 17 In Cordless Mulching Lawn Mower w/Grass Catcher, Batteries & Chrgr (24V-X2-17LM)
- SCOTTS Outdoor Power Tools 62016S 20-Volt 16-Inch Cordless Electric Mower (62016S)
- Sun Joe Lawn Mowers & Accessories