Shop All Line Trimmers & Brush Cutters
Sun Joe
24V-ST14B 14'' iON+ Cordless Dual-Line String Trimmer with 4.0 Ah Battery and Rapid Charger
Mfr # 20024VST14B
Zoro # G811594443
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 20024VST14B
- Zoro # G811594443
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Description
Trim away at weeds that the mower just can't get to with the Sun Joe 24V-ST14B 14'' iON+ cordless dual-line string trimmer. This eco-friendly electric trimmer is powered by one 4.0 Ah lithium-ion battery. With a max cutting width of 14'' this trimmer is sure to make quick work of weeds and thatch in those hard-to-reach areas. Just push the head on a flat surface to bump feed more line out when needed! The motor is capable of two variable speed settings. The low 4500 RPM setting is perfect for regular trimmings while the 6000 RPM option can slice through thick woody stems.For comfort the device remains lightweight at just 15 lb. and it has an ergonomic handle that can be adjusted to the perfect height for the user. Between use you can fold the device's durable aluminum shaft for compact storage and recharge the battery in less than two hours! This device is perfect for medium sized lawns. Achieve that perfectly groomed look for you lawn with the Sun Joe 24V-ST14B cordless dual-line string trimmer.Kit Includes:- 24V 4.0 Ah lithium-ion battery- Rapid charger- Sun Joe 24V-ST14B-SPOOL 1/16'' dual-line string- Sun Joe 24V-ST14B 14'' iON+ cordless dual-line string trimmerOverall Dimensions:Length: 37 7/8''Width: 13 5/16''Height: 5 5/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Eye Hoe, 71/2" Blade, Head Only (42801)
- LOGO BRANDS MI State Round Table (172-31)
- HI-YIELD Cottonseed Meal 6-1-1 (32165)
- LAWN GENIE ADAPTER VALVE AUTO 1""BRS (L1010)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger Kit (DCED472X1)
- SILKY SAWS Silky Blade GOMTARO Professional 300mm Large Teeth (103-30)
- DEWALT Cordless String Trimmer Kit, 50In Shaft L (DCST922P1)
- SKIL String Trimmer Kit, 40V 1P 2.5Ah Battery (LT4818-10)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBBT)
- BLACK & DECKER 20V MAX* Lithium 10 In. String Trimmer/Edger, Hard Surface Sweeper + 2 Battery Combo Kit (LCC222)
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- Sun Joe Trimmers