Shop All Lawn Mowers
Sun Joe
24V-MJ14C 14'' iON+ Cordless Push Lawn Mower with 4.0 Ah Battery and Charger - 24V
Mfr # 20024VMJ14C
Zoro # G911789114
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 20024VMJ14C
- Zoro # G911789114
- Country of Origin United States
- Category Lawn Mowers
Description
No longer spend time straining over pull cords hoping your mower will start with this Sun Joe 24V-MJ14C 15'' iON+ cordless push lawn mower kit. A zero-carbon emission option for lawn maintenance this mower eliminates gas and oil with no sacrifice to performance quality. Powered by a 4.0 Ah lithium-ion battery the 600W brushless motor offers optimal efficiency and cutting precision. A charger is included for fast charging allowing your battery to power back up in under 3 hours! This unit boasts easy operation and it is perfect for small- to medium-size lawns.Despite requiring manual push operation the rugged all terrain wheels enable a more controlled handling for turns or straight paths. The steel blade underneath cuts a consistent 14'' wide path in a single pass while the push lever allows you to adjust between 3 different height levels from 1 1/8'' to 2 1/2''. For the clippings there is a 10.6 gallon bag included to collect the grass and provide easy disposal. When it's time to pack away the device the handle collapses for easier storage. This lightweight cordless lawn mower is an ergonomic and eco-friendly option to maintain your lawn.Kit Includes:- 24V iON+ 4.0 Ah lithium-ion battery- Charger- 10.6 gallon collection bag- Sun Joe 24V-MJ14C cordless push lawn mowerOverall Dimensions:Length: 26''Width: 17 1/2''Height: 16 3/4''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Pressure Washer Spray Tip Kit, 4.0 QD (99023779)
- AMS One-Piece Mud Auger, Dia 4 In (400.47)
- ZORO SELECT Spray Nozzle, Aluminum, Red, 38 In. (28470)
- CHASE 6 oz. Aerosol Fogger Spray Insecticide, PK12 (438-5105)
- SUN JOE Cordless, Lawn Mower, 14", 28V, 5 Ah (MJ401C-XR)
- SUN JOE Cordless Lawn Mower (ION16LM-RRWHEEL)
- SUN JOE Manual Reel Mower w/ Grass Catcher | 20 inch (MJ502M)
- SUN JOE Manual Mower, w/Grass Catcher, 18" (MJ501M)
- SUN JOE 24V iON+ 15" Cordless Push Reel Mower, Rear Bag w/4.0-Ah Battery and Charger (24V-CRLM15)
- SUN JOE 48V iON 17 In Cordless Mulching Lawn Mower w/Grass Catcher, Batteries & Chrgr (24V-X2-17LM)
- AFTERMARKET 18' Garage Door Bottom Weather Seal (OTK20-0697)
- Sun Joe Lawn Mowers & Accessories