Shop All Portable Electric Air Compressors
Sun Joe
24V iON+ Max Cordless High-Vol. Inflator Kit with 1.3-Ah Battery and Charger
Mfr # 24V-AJV-LTW
Zoro # G504927282
$65.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sun Joe
- MFR # 24V-AJV-LTW
- Zoro # G504927282
- UPC # 842470122758
- Country of Origin China
- Category Portable Electric Air Compressors
Description
Skip the trip to the gas station and reach for the powerful portable air compressor that fits in the palm of your hand with the 24V-AJC-LTE 24-Volt Cordless Air Compressor from SUN JOE. Compact and convenient for camping, or commuting - it’s the power-packed rechargeable pump that’s perfect anywhere power is at a premium -- like at the park, at the pool, or on the road. Keep tires at the perfect pressure, inflate a bike tire, pool float or sport ball in seconds. Simply set the PSI on the digital display and pull the trigger. The 24V-AJC-LTE automatically stops at your preset pressure. Save your breath with 24-Volts of cordless portable inflation power with SUN JOE's High-Volume Inflator Kit. Equipped with three tethered inflation nozzle adapters, this powerful handheld pump is perfect for pool toys, air mattresses, rafts, and more! Pump up a sport ball, refill a pool float, re-inflate a river raft, air mattress and more in seconds — just squeeze the trigger and pump it up! The included 0.5" adapter, 0.19" adapter, and 0.17" adapter are tethered together, so you always have the right inflation tip close at hand. And when the fun is done or it's time to pack up the air mattress, Sun Joe quickly converts from air inflator to rapid deflator. So, when the air is low, pump it up and Go With Joe. The 24V-AJV-LTW 24-Volt Cordless High-Volume Inflator Kit from SUN JOE. GET EQUIPPED. Unlike bulky gas-powered or electric tools, SUN JOE’s 24-Volt cordless compressor and inflator employ the most advanced lithium-ion battery technology for no fade power, and peak performance under pressure! When the work is done, simply plug the battery in to the included charger, power it up – and it’s recharged and ready for your next project!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- GLOBAL 9/16" ID 2Pc Clamp Collar, Stl, Bo, G2Sc-056-B (G2SC-056-B)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 425M, Spin-On, 25 micron, Outside-In (MF0058023)
- FAFNIR Wide Inner Ring And Housed Units, #SMN107KS (SMN107KS)
- PROFORCE Hotdog Air Compressor, 2 gal., 100 psi (VPF0000201)
- BLACK BULL Air Compressor Portable Air Pump 150 PSI, 12 Volt (AC150)
- SNOW JOE Auto Joe 24Volt iON Cordless Portable Air Compressor Kit (24V-AJC1-LTE-P1)
- ROLAIR Air Compressor, 2 HP, 115V, 135 psi (FC2002)
- VIAIR Constant Duty Onboard Air System, 12V, 15 (10007)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- PAASCHE Paasche D220R 1 by 6 HP Diaphragm Compressor with Regulator (D220R)
- Sun Joe Portable Electric Air Compressors