Shop All Hedge Trimmers
Sun Joe
24V iON+ Cordless 2.0-Ah Handheld Shrubber, Trimmer
Mfr # 24V-SSEG-LTE
Zoro # G104197153
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 24V-SSEG-LTE
- Zoro # G104197153
- UPC # 842470119932
- Country of Origin China
- Category Hedge Trimmers
Description
Shape up your shrubs in those hard to reach places with the 24-Volt iON+ Cordless Handheld Hedge Trimmer. Perfect for detailed trimming, potted plants and topiaries, 24V-SSEG-LTE makes trimming touch-ups hassle-free thanks to the 24V cordless operation. The included 2.0 Ah lithium-ion battery is ideal anywhere power is at a premium. Just insert the iON+ universal battery, power up, and get your shrubs back in shape! And SUN JOE is cord-free and maintenance-free, so you can get your to-do list done without having to worry about gas, oil, costly seasonal tune-ups, or toxic emissions. The 7-inch steel blades easily slice through twigs, leaves, brush and branches up to 0.3” in diameter, for a crisp, clean and precise cut every time. Lightweight at just 3 lbs, SUN JOE provides all the power of a heavy-duty hedge trimmer with the precision of a handheld trimmer. So, when the bushes are overgrown, CUT THE CORD and Go With Joe. The 24V-SSEG-LTE 24-Volt Cordless Handheld Hedge Trimmer from SUN JOE. GET EQUIPPED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foot-Actuated Sewer Valve, 8 gpm (AL0124722810)
- SOLO 2L Viton seals One-hand Sprayer (418-2L)
- OREGON Chain Grinding Wheel, 1/4" x 5-3/4 (OR534-14A)
- MTD Tine Assy-Inner-Lh (642-0003-0637)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 10.14 fl oz (122HD60)
- MILWAUKEE TOOL M12 8" Hedge Trimmer, M12 CP2.0 Battery (2533-21, 48-11-2420)
- SENIX Cordless Pole Hedge Trimmer, 18 in L 20V Battery (HTPX2-M-0)
- Sun Joe Hedge Trimmers