Shop All Line Trimmers & Brush Cutters
Sun Joe
24V iON+ Cordless 14In Dual Line String Trimmer, w/24V 4.0-Ah Battery & Chrgr
Mfr # 24V-ST14B
Zoro # G304197137
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sun Joe
- MFR # 24V-ST14B
- Zoro # G304197137
- UPC # 842470125155
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Description
Trim up the lawn where the mower just won't go with the 24V Cordless String Trimmer from Sun Joe. Powered by the exclusive 24V iON+ System, the included 4.0 Ah lithium-ion Battery; and the included iON+ charger powers up the battery in under 2 hours! Cut the grass in those hard-to-reach places a mower just can't go with the 14" max cutting width. The included bump-feed spool easily slices through thick thatch and woody grass, for a perfectly groomed lawn every time. The 450 Watt brushless motor offers two speed settings: LOW 4500 RPM, for regular trimming | HIGH 6000 RPM for thick, woody stems and weeds. The ergonomic auxiliary handle can be adjusted to the perfect height, to maximize user comfort. And the durable aluminum shaft folds down for easy, hassle-free storage. So, get your yard in shape: Go With Joe. The 24V Cordless Trimmer from Sun Joe. GET EQUIPPED.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Seals&Gaskts Repair Kit (6-2002)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- BRIGGS & STRATTON Kit Carburator F/2-5 Hp (5021K)
- ZIPPO Zippo Glow in the Dark Pocket Lighter (49193)
- BLACK & DECKER 20V MAX* Lithium 10 in. String Trimmer / Edger (LST201)
- BLACK & DECKER 6.5 Amp 14 in. POWERCOMMAND(R) Electric String Trimmer/Edger with EASYFEED(TM) (BESTE620)
- EGO EGO PH140V0 POWER+ 56V Interchangeable Attachment Power Head (Bare Tool) (PH1400)
- EGO EGO MHC1502 POWER+ 56V Interchangeable Power Head 15" String Trimmer & 8" Edger Kit W/ 5.0Ah Battery (MHC1502)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBBT)
- SENIX 58 Volt Max* 13-Inch Cordless Brushless String Trimmer, Tool Only (GTSX5-M-0)
- MTD Troy-Bilt TB575EC String Trimmer, 4-Cycle Engine, 17 in Cutting Swath (41AD304S766)
- Sun Joe Line Trimmers & Brush Cutters