Shop All Line Trimmers & Brush Cutters
Sun Joe
24V iON+ Cordless 12-In Dual Line String Trimmer, Tool Only
Mfr # 24V-ST14B-CT
Zoro # G804197118
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sun Joe
- MFR # 24V-ST14B-CT
- Zoro # G804197118
- UPC # 842470125162
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Description
Trim up the lawn awhere the mower just won't go with the 24V Cordless String Trimmer from Sun Joe. Powered by the exclusive 24V iON+ System, the six powerful battery options (sold separately) offer a variety of runtimes; and the iON+ charger options (sold separately) power up the battery in as little as 2 hours! Cut the grass in those hard-to-reach places a mower just can't go with the 14" max cutting width. The included bump-feed spool easily slices through thick thatch and woody grass, for a perfectly groomed lawn every time. The 450 Watt brushless motor offers two speed settings: LOW 4500 RPM, for regular trimming | HIGH 6000 RPM for thick, woody stems and weeds. The ergonomic auxiliary handle can be adjusted to the perfect height, to maximize user comfort. And the durable aluminum shaft folds down for easy, hassle-free storage. So, get your yard in shape: Go With Joe. The 24V Cordless Trimmer from Sun Joe. GET EQUIPPED.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS NY Yankees 24 Can Cooler (520-63)
- HEATH HEATH AH-12D Bird House, Aluminum, Light Green/White (AH-12D)
- ANCRA CARGO Bulck Commercial Grade 21" Tarp Tie (95821)
- MTD Housing-Drive Outer (753-04504)
- EGO EGO CTA9500 POWER+ 56V 9-1/2" Cultivator Attachment for Cordless Power Head (Bare Tool) (CTA9500)
- BLACK & DECKER 20V MAX* Lithium EASYFEED(TM) String Trimmer/Edger + 2 Lithium-Ion Batteries (LSTE525)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- SCOTTS Cordless String Trimmer and Blower with 2.0 Ah Battery and Fast Charger LCPK02020S - 20V (228LCPK02020S)
- MILWAUKEE TOOL String Trimmer (3006-20)
- BLACK & DECKER Lithium 2 in 1 Garden Shear/Shrubber Combo (GSL35)
- EGO EGO MHC1502 POWER+ 56V Interchangeable Power Head 15" String Trimmer & 8" Edger Kit W/ 5.0Ah Battery (MHC1502)
- Sun Joe Line Trimmers & Brush Cutters