Shop All Shears, Pruners & Loppers
Sun Joe
24V iON+ Cordless 10-In Telescoping Pole Chainsaw (Kit w/2.0-AH & Charger)
Mfr # 24V-PS10-LTE
Zoro # G804938322
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 24V-PS10-LTE
- Zoro # G804938322
- UPC # 842470122208
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
SEE IT? SAW IT — WITH SUN JOE! Cut your tree trimming tasks down to size and tackle those tough-to-reach branches with ease with the 24-Volt 10-Inch Cordless Pole Chain Saw from SUN JOE. Powered by SUN JOE’s exclusive 24-Volt iON+ Battery System, add a 2.0 Ah lithium-ion battery (Not Included with Tool Only Product). iON+ offers the all of the power and performance of a gas tool with the best of cordless convenience for all your outdoor chores — and no emissions, fumes, fuss, or tangled extension cords. Cut The Cord and cut a cord of wood or trim a load of limbs, anywhere power is at a premium, and all while standing safely on solid ground. SUN JOE takes the danger and difficulty out of trimming overgrown trees. Trim out-of-reach branches with the telescopic pole — which extends up to 6.9 ft — for up to 13 ft of overhead reach. Powered by a robust 250 W motor and revolutionary lithium-ion battery power (Battery sold separately), SUN JOE's multi-angle head can quickly adjust from 0o to 30o for maximum cutting control. And the auto-lubricated 10-inch bar and chain can handle the most stubborn brush, branches, limbs and logs up to 9.5-inches thick. Go With Joe to reach up high and cut your yard chores down to size: the 24-Volt 10-Inch Cordless Pole Chain Saw from SUN JOE. GET EQUIPPED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 416-Li Li-Ion Battery Backpack Sprayer (441)
- AIC REPLACEMENT PARTS Tine, Double (A-700709760-AI)
- ILC Replacement For Fulham Npy-120-240-Cr (NPY-120-240-CR)
- JAYDEE BOEN 12 ft x 20 ft Tarp, Blue (BT-1220)
- SUN JOE Cordless Shear/Shrubber, 2-In-1, 7.2V (HJ604C)
- SUN JOE 24V iON+ Cordless 8-In Telescoping Pole Chainsaw (Core Tool -No Battery+Charger) (24V-PS8-CT)
- SUN JOE 24-Volt 8-Inch 2-Ah Cordless Telescoping Pole Chainsaw (24V-PS8-LTE)
- SUN JOE 24V 8In. 2-Ah Cordless Tele. Pole Saw, w/Bonus Spare Chain and Quick Charger (24V-PS8CMAX-LTE)
- OREGON 13" Curved Premium Steel Blade Arborist Pruning/Cutting Hand Saw Tool with Scabbard Safety Sheath (600136)
- WOODLAND TOOLS GT 28 MD Bypass Lopper (25-3008-100)
- SEYMOUR MIDWEST Fruit Picker (42280)
- Sun Joe Shears, Pruners & Loppers