Shop All Portable Electric Air Compressors
Sun Joe
24V iON+ Air Joe Digital Cordless Air Compressor w/ Nozzle Adapters, Storage Bag
Mfr # 24V-AJC-CT
Zoro # G204195684
$49.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sun Joe
- MFR # 24V-AJC-CT
- Zoro # G204195684
- UPC # 842470118430
- Country of Origin China
- Category Portable Electric Air Compressors
Description
Skip the trip to the gas station and reach for the powerful portable air compressor that fits in the palm of your hand with the 24V-AJC-CT 24-Volt Cordless Air Compressor from SUN JOE. Compact and convenient for camping, or commuting - it’s the power-packed rechargeable pump that’s perfect anywhere power is at a premium -- like at the park, at the pool, or on the road. Keep tires at the perfect pressure, inflate a bike tire, pool float or sport ball in seconds. Simply set the PSI on the digital display and pull the trigger. The 24V-AJC-CT automatically stops at your preset pressure. Unlike bulky gas-powered or electric tools, SUN JOE’s 24-Volt cordless compressor employs the most advanced lithium-ion battery technology for no fade power, and peak performance under pressure! When the work is done, simply plug the battery in, power it up – and it’s recharged and ready for your next inflation project!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1201F-M5-06D)
- SPRAYON Belt Dressing SP 607, No Food Contact, 11 oz Aerosol Can, Amber (SC0607000)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 4 Oz. (GPL-106)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-389)
- EMAX Silent Air Compressor 1.5HP 4 Gallon (HP15P004SS)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55167)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial 2 gal 1-HP w/ Al Tank (2010ALFC)
- PROFORCE Veritcal Air Compressor, 20 gal., 125 psi (VLF1582019)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IP1682066.MN)
- DEWALT Portable Compressor, 120/240V, 20 gal., Free Air CFM @ 90 PSI - Air Compressor: 1.00 (DXCMLA1682066)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40043)
- Sun Joe Air Compressors