Shop All Pressure Washers
Sun Joe
24V iON+ 800-RPM Cordless 12in Patio/Surface Cleaner Kit w/Battery, Quick Charger
Mfr # 24V-PSC
Zoro # G704197119
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sun Joe
- MFR # 24V-PSC
- Zoro # G704197119
- UPC # 842470124714
- Country of Origin China
- Category Pressure Washers
Description
Tired of your porch, patio, and pavers looking worn and weathered? Erase time + grime, and refresh your outdoor space with the revolutionary 24V iON+ Cordless Patio Cleaner from SUN JOE. Powered by the exclusive 24V iON+ System, this completely cord-free tool uses the included 4.0 Ah lithium-ion battery to quickly scrub away dirt, moss, and more. Equipped with two durable 5.5" nylon brushes, Sun Joe offers 2 selectable cleaning speeds: HIGH, 1000 RPM and LOW, 800 RPM so you can scrub and scour away the most stubborn stains. Renewing your outdoor spaces + walkways has never been so easy! Clean here, clean there; clean forwards and back. The dual onboard spray nozzles and variable water flow can be adjusted to the perfect angle, to rinse away those years of wear and weathering — just connect your standard garden hose using the included adapter. Plus, Sun Joe comes equipped with a rubber mud flap, to help prevent splash back while cleaning. So, make your home look like new again with the 24V iON+ Cordless Patio Cleaner from SUN JOE. GET EQUIPPED.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAPPER Gas Cap, 25 (7012515YP)
- DUPONT Snow & Ice Teflon Spray (DSR610101)
- ILC Replacement For Ezgo / Cushman / Textron 613104 (Ezgo / Cushman / Textron 613104)
- MI-T-M Heavy Duty 4000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-4000-0MHB)
- SUN JOE Sun Joe 24V iON+ Cordless 350-PSI 0.6-GPM Power Cleaner - Core Tool (24V-PP350-CT)
- SUN JOE SPX3550 Brushless Induction Corded Electric Pressure Washer with 5 Quick Connect Nozzles (200SPX3550)
- DEWALT Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (60446)
- MI-T-M Pressure Washer, 30 in L, 43 in W (GH-3504-0EDM)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, HP: 10 HP (4040EWM)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR767)
- SNOW JOE Sun Joe 24Volt iON Power Cleaner Kit (24V-PP350-LTE-P1)
- Sun Joe Pressure Washers