Shop All Hedge Trimmers
Sun Joe
24V iON+ 17-Inch 2.0-Ah Cordless Telescoping Dual-Action Pole Hedge Trimmer
Mfr # 24V-PHT17-LTE
Zoro # G604197127
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 24V-PHT17-LTE
- Zoro # G604197127
- UPC # 842470112995
- Country of Origin China
- Category Hedge Trimmers
Description
GIVE YOUR HEDGES CLEAN-CUT EDGES with 24V-PHT17-LTE 24-Volt Cordless Pole Hedge Trimmer from SUN JOE. Powered by SUN JOE's innovative iON+ 24-Volt Battery System, the included 2.0 Amp Hour battery rechargeable runtime and cordless convenience with no-fade, eco-friendly power + performance - perfect anywhere power is at a premium. Featuring durable, 17-inch dual-action, rust-resistant steel blades, 24-PHT17 offers up to 40% less vibration than single-action blades during operation. The powerful 200 Watt motor cuts cleanly through stems, small branches and twigs up to 0.6 inches thick with up to 3000 RPM, while multi-angle pivoting head adjusts for the optimal angle. Rotating from -90Âo to 60Âo, SUN JOE is great in tight spaces where traditional hedge clippers simply can't cut it — like clipping tall hedges overhead, between the house and shrubs, or beneath the bushes without bending. Lose the ladder and edge your hedges with your feet safely on solid ground — SUN JOE's telescoping pole extends from 6.5 ft - 7.9 ft to reach high or low without straining. And, with user-friendly features like the built-in shoulder strap, lightweight design (just 8.4 lbs with battery) and safety switch to prevent accidental starting, 24V-PHT17 makes powering through your projects easier than ever. Go With Joe - and reach for the 24V-PHT17-LTE 24-Volt Cordless Pole Hedge Trimmer. GET EQUIPPED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Diaphragm Pressure Relief/Reg Valve (8460-3/4)
- SUNBLASTER LED Mini Greenhouse Kit (SL1600204)
- BRIGGS & STRATTON S-Cable, S-CBL 44.25 22RBP QT (1101363MA)
- YARD BUTLER Long Handled, Bulb and Garden, Planter (IBPL-6)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- EGO Hedge Trimmer Attachment, 20 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTA2000)
- HUSQVARNA Hedge Trimmer, 1.34 hp, 17.25 fl oz (525HE3)
- WORX 20V Power Share GT 3.0 12in Grass Trimmer & Wheeled Edger with Batteries 2.0ah x 2 (WG163.10)
- Sun Joe Hedge Trimmers