Shop All Hedge Trimmers
Sun Joe
24V-HT22-MAX 22'' iON+ Cordless Hedge Trimmer Kit with 4.0 Ah Battery and Quick Charger - 24V
Mfr # 20024VHT22MAX
Zoro # G611594476
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 20024VHT22MAX
- Zoro # G611594476
- Country of Origin United States
- Category Hedge Trimmers
Description
Trim away at hedges with this Sun Joe 24V-HT22-MAX 22'' iON+ cordless hedge trimmer kit. This eco-friendly electric trimmer has a 200W motor powered by one 4.0 Ah lithium-ion battery. It provides up to 3000 RPM for max cutting power allowing you to trim hedge edge and clean up overgrown bushes. The 22'' rust-resistant blades easily slice through branches stems and twigs up to 5/8'' thick. Plus these dual-action blades offer up to 40% less vibration than single-action machines.This device offers consistent power and performance to perfectly groom your hedges. Thanks to the dual-handed grip it is easy and comfortable to use. For safe use it includes a built-in safety switch to prevent it from accidentally starting and it also has a blade safety cover to protect your hands from contacting the blade. This unit comes complete with a quick charger to ensure that it is always ready for service. Achieve that perfectly groomed look for you landscaping with this cordless stringless trimmer.Kit Includes:- 24V 4.0 Ah lithium-ion battery- Charger- Sun Joe 24V-HT22-MAX 22'' iON+ cordless hedge trimmerOverall Dimensions:Length: 37 1/4''Width: 7 3/4''Height: 6''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE LaCrosse 308-1409WT-CBP 1.35 x 3.67 in. White Wireless Thermometer (308-1409WT-CBP)
- BETTER BILT PRODUCTS Auger-Style Anchors (3A-A4-20 INCH HELICAL)
- GILMOUR SPRAY NOZZLE 7PAT TEAL (805862-1001)
- ECHO Backpack Blower, 756 cfm, 234 mph, 25 lb (PB-770H)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- EARTHWISE Cordless 2-in-1 Garden Grass and Hedge Trimmer (LSS10163)
- MILWAUKEE TOOL M12 8" Hedge Trimmer, M12 CP2.0 Battery (2533-21, 48-11-2420)
- BLACK & DECKER 40V MAX* Lithium 24 inch Hedge Trimmer - Battery and Charger Not Included (LHT2436B)
- Sun Joe Hedge Trimmers