Shop All Line Trimmers & Brush Cutters
Sun Joe
24V-GT10-LTE 12'' iON+ Cordless Lightweight Stringless Trimmer Kit with 2.0 Ah Battery
Mfr # 20024VGT10LTE
Zoro # G911594657
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 20024VGT10LTE
- Zoro # G911594657
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Description
Trim away at grass that the mower just can't get to with this Sun Joe 24V-GT10-LTE 12'' iON+ cordless lightweight stringless trimmer kit. This eco-friendly electric trimmer has a 550W motor powered by one 2.0 Ah lithium-ion battery. With a max cutting width of 10'' this trimmer is sure to make quick work of grass in those hard-to-reach areas. The interchangeable nylon blades easily slice through overgrown grass and weeds. Plus they are easy to swap out thanks to the convenient onboard blade storage. This unit is great for creating precise crisp cuts around sidewalks flower beds and walkways.This device eliminates the hassle of a tangled or kinked trimmer line ensuring reliable efficient cutting. For comfortable use it is lightweight at just 2 lb. and it has an ergonomic auxiliary handle that can be adjusted to the perfect user height. This unit comes complete with a charger to ensure that it is always ready for service. Achieve that perfectly groomed look for you lawn with this cordless stringless trimmer.Kit Includes:- 24V 2.0 Ah lithium-ion battery- Charger- Sun Joe 24V-GT10-LTE 12'' iON+ cordless stringless trimmerOverall Dimensions:Length: 27 1/8''Width: 5''Height: 8 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Decal Lpac 26 5 Hp/747Cc/Ecv-E (24 113 478-S)
- MTD Bar-Depth Regulato (1900867001)
- CHAPIN 48-in PVC Replacement Hose (6-8105)
- TOOLITE #10 Not Applicable Scoop Shovel, Plastic Blade, 27 in L Black Polypropylene Handle (49510GR)
- WILD BADGER POWER Wild Badger Power Gas 52cc 2-Cycle 2-in-1 String Trimmer and Brush Cutter Blade (WBP52BCI)
- GRILLGEAR 15 in. 5.5Amp Electric String Trimmer (GR125928)
- GARDEN WEASEL EDGER-CHOPPER RED 38""H (91714)
- MAKITA 36V Brushless String Trimmer with Connector Cable (CRU03Z)
- EGO LINE IQ(TM), Telescopic, Carbon Fiber (ST1623T)
- EGO EGO CTA9500 POWER+ 56V 9-1/2" Cultivator Attachment for Cordless Power Head (Bare Tool) (CTA9500)
- GREENWORKS Greenworks 21272 15 in. 5.5Amp Electric String Trimmer (21272)
- Sun Joe Line Trimmers & Brush Cutters