Shop All Spray Bottles
Sun Joe
24V-GS-LTW 1 Gallon iON+ Cordless Multi-Purpose Chemical Sprayer
Mfr # 20024VGSLTW
Zoro # G911639761
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 20024VGSLTW
- Zoro # G911639761
- Country of Origin China
- Category Spray Bottles
Description
Take a backseat to fighting pests or weeds with the Sun Joe 24V-GS-LTW 1 gallon iON+ cordless multi-purpose chemical sprayer. This chemical sprayer is perfect for applying pesticide or liquid fertilizer. Powered by one 1.3Ah lithium-ion battery this device is cord free and easy to maneuver. Even with a full tank of concentrated solution the unit weighs just under 15 lb. and can be carried around easily with the integrated handle. The fully automated motor provides a consistent flow of water so there is no pumping like when using a spray bottle. The translucent water tank can hold up to 1 gallon and the 4 fl. oz. measuring cup makes it easy to measure out your concentrate!With a battery run-time of ten hours you'll be able to take on small or big projects in just one charge. The wand can be telescopically extended up to 28 11/16'' for fertilizing those plants that are further out of reach or kept short for vegetation below the knee. In addition the head of the spray rotates a full 360 degrees for the best angle no matter the task. A twist of the nozzle can alternate the spray from concentrate jet stream to fine mist allowing you to only spray where you need.Kit Includes:- 24V 1.3Ah lithium-ion battery- Charger- 24V-GS-LTW 1 gallon iON+ cordless multi-purpose chemical sprayerOverall Dimensions:Length: 22 1/16''Width: 7 1/2''Height: 9 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable Squeegee Lift (31UK50)
- NILFISK Filter Rubber Gasket, 360mm (8-17025)
- SURFACE SHIELDS Adjustable Film Dispenser, 60 in.L (A3660)
- DUSTLESS TECHNOLOGIES Crevice Tool, for D1618/D1619 (D1444)
- SANI-LAV 3/4"GHT Safety White, Plastic Spray Foamer (N2F48)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack, Color: White/clear (130258)
- TOUGH GUY 1L White/Blue, Plastic Compression Spray Bottle (35WT58)
- ZORO SELECT 32 oz. Clear, Plastic Graduated Bottle, 3 Pack (130295)
- TOLCO 1L Clear Plastic Preprinted Trigger Spray Bottle, 12 Pack (130401)
- IMPACT PRODUCTS Trigger Spray Bottle, 32 oz, Stream, 12 1/2 in H, 9 7/8 in Dip Tube L, No Imprint, Plastic, Clear (5032WG/5906DZ-91)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, Blue/White, PK 96 (IMP350245802CT)
- Sun Joe Spray Bottles