Shop All Shears, Pruners & Loppers
Sun Joe
24V 8In. 2-Ah Cordless Tele. Pole Saw, w/Bonus Spare Chain and Quick Charger
Mfr # 24V-PS8CMAX-LTE
Zoro # G504195681
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sun Joe
- MFR # 24V-PS8CMAX-LTE
- Zoro # G504195681
- UPC # 842470125407
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Cut your tree trimming tasks down to size and tackle those tough-to-reach branches with ease with the 24V-PS8-LTE 24-Volt 8-Inch Cordless Pole Chain Saw from SUN JOE. Powered by SUN JOE’s exclusive 24-Volt iON+ Battery System, 24V-PS8-LTE’s 2.0 Ah lithium-ion rechargeable battery offers up to 40 minutes of runtime and charges up in just 80 minutes. iON+ offers the all of the power and performance of gas with the best of cordless convenience for all your outdoor chores — and no emissions, fumes, fuss, or tangled extension cords. Cut The Cord and cut a cord of wood, or trim a load of limbs and logs, all while standing safely on solid ground! SUN JOE takes the danger and difficulty out of trimming overgrown trees. Trim out-of-reach branches with the telescopic pole — which extends from 3.7 ft to 7.2 ft — to provide up to 14 ft of overhead reach. Powered by a robust 350 W motor and revolutionary lithium-ion battery power, 24V-PS8-LTE’s multi-angle head can quickly adjust from 0o to 30o for maximum cutting control. And SUN JOE’s auto-lubricated 8-inch bar and chain can handle the most stubborn brush, branches, limbs and logs up to 7.5-inches thick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Stick-Em Mouse Size Glue Trap, 4PK (133N)
- DRAMM ColorStorm Reinforced Water Hose, 50 Feet Length x 5/8 Inch Diameter (17003)
- MTD Hubcap-8 Snapper (731-09427)
- SUN JOE Cordless Shear/Shrubber, 2-In-1, 7.2V (HJ604C)
- SUN JOE 24V iON+ Cordless 8-In Telescoping Pole Chainsaw (Core Tool -No Battery+Charger) (24V-PS8-CT)
- SUN JOE 24-Volt 8-Inch 2-Ah Cordless Telescoping Pole Chainsaw (24V-PS8-LTE)
- SUNBELT SAW-SILKY-ZUBAT-HAND SAW-10.6 16" x2" x1.5" (A-B1AB27027)
- FISKARS Bypass Lopper Powr-Lever (391381-1014)
- LANDSCAPERS SELECT Shear Lopping Bypass Tel 1-1/4 (GL73126)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- Sun Joe Lawn & Garden Tools