Shop All Line Trimmers & Brush Cutters
Sun Joe
24V 12in Dual Line String Trimmer/Edger Kit w/4.0-Ah Battery and Rapid Charger
Mfr # 24V-ST14
Zoro # G304197144
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sun Joe
- MFR # 24V-ST14
- Zoro # G304197144
- UPC # 842470125179
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Description
Trim up the lawn and edge your walkways, flower beds, and gardens with the 24V Cordless String Trimmer + Edger from Sun Joe. Powered by the exclusive 24V iON+ System, the included 4.0 Ah lithium-ion battery provides rechargeable runtime; and the included iON+ charger powers up the battery in under 2 hours! Cut the grass in those hard-to-reach places a mower just can't go with the 12" max cutting width. The included auto-feed spool easily slices through thick thatch and woody grass, for a perfectly groomed lawn every time. Need an edger? Sun Joe's got you covered! This 2-in-1 tool quickly converts from a trimmer to an edger with the press of a button. Perfectly shape up your plant beds with the 45o multi-angle rotating head, and the included guide wheel — which reduces arm strain and maximizes precision. Plus, the onboard flower guard protects against accidental trimmer contact to protect delicate plants and shrubs. So, when the grass is overgrown: Go With Joe. The 24V Cordless Trimmer + Edger from Sun Joe. GET EQUIPPED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Post Hinge, 2-3/8" (328530C)
- STENS Carburetor Gasket Set For Honda Gx240, Gx270, Gx340 And Gx390; 485-006 (485-006)
- MULTIPET Duckworth Webster Assorted Duck Plush Dog Toy Medium (37701)
- OFF! Deep Woods Insect Repellent, 6 oz Aerosol (611081EA)
- MILWAUKEE TOOL M18 FUEL String Trimmer w/ QUIK-LOK, EXTRA Trimmer Line AND Glasses (2825-21ST, 49-16-2713, 48-73-2020)
- SENIX 17-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Curved Shaft, Dual .095 Line and Bump Feed (GTC4QL-L)
- BILLY GOAT Briggs Powered Brushcutter, 26 (BC2600ICM)
- SENIX 20 Volt Max* 10-Inch Cordless String Trimmer, Tool Only (GTX2-M-0)
- BLACK & DECKER 6.5 Amp 14 in. AFS(R) Electric String Trimmer/Edger (BESTA510)
- CRAFTSMAN Corded Edger, 12A (CMEED400)
- SCOTTS Cordless String Trimmer and Blower with 2.0 Ah Battery and Fast Charger LCPK02020S - 20V (228LCPK02020S)
- Sun Joe Trimmers