Shop All Shears, Pruners & Loppers
Sun Joe
24-Volt 8-Inch 2-Ah Cordless Telescoping Pole Chainsaw
Mfr # 24V-PS8-LTE
Zoro # G304938297
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 24V-PS8-LTE
- Zoro # G304938297
- UPC # 842470110595
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
SEE IT? SAW IT — WITH SUN JOE! Cut your tree trimming tasks down to size and tackle those tough-to-reach branches with ease with the 24V-PS8-CT 24-Volt 8-Inch Cordless Pole Chain Saw from SUN JOE. Powered by iON+, the exclusive, eco-friendly 24-Volt lithium-ion battery system. iON+ provides 4 batteries options (battery + charger sold separately) that provide rechargeable runtime with no-fade power + performance. iON+ is compatible with Snow Joe + Sun Joe’s complete 24-Volt Cordless tool universe. Cut The Cord and cut a cord of wood, or trim a load of limbs and logs, all while standing safely on solid ground! SUN JOE takes the danger and difficulty out of trimming overgrown trees. Trim out-of-reach branches with the telescopic pole — which extends from 3.7 ft to 7.2 ft — to provide up to 14 ft of overhead reach. Powered by a robust 350 W motor and revolutionary lithium-ion battery power, 24V-PS8-CT’s multi-angle head can quickly adjust from 0o to 30o for maximum cutting control. And SUN JOE’s auto-lubricated 8-inch bar and chain can handle the most stubborn brush, branches, limbs and logs up to 7.5-inches thick. So, when you’re in the thick of things, cut your yard chores down to size and Go With Joe: the 24V-PS8-CT 24-Volt 8-Inch Cordless Pole Chain Saw from SUN JOE. GET EQUIPPED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Spoon Dee Ring Bit (1206)
- ORTHO Home Defense Liquid Insect Killer 18 oz (0275612)
- MTD Axle Asm Rh 4 (938-04013)
- MILWAUKEE TOOL Pruning Saw and Battery (2527-20, 48-11-2425)
- SUN JOE 24V iON+ Cordless 8-In Telescoping Pole Chainsaw (Core Tool -No Battery+Charger) (24V-PS8-CT)
- SUN JOE Cordless Shear/Shrubber, 2-In-1, 7.2V (HJ604C)
- GARDENCARE Berry Knife & Weeding Sickle Wood Handle A plus Grade Stainless Steel (GA880254)
- GENERAL TOOL & INSTRUMENTS Weasel LG Nut Gatherer (95404)
- GARDENCARE Stainless Steel Sickle Wood Handle 4.3 in. Blade (GA146681)
- GARDENCARE Onion and Sheep Heavy Duty Shear (GA146574)
- SILKY SAWS Silky TSURUGI Curve 270mm Large teeth (454-27)
- Sun Joe Shears, Pruners & Loppers