Shop All Leaf Blowers
Sun Joe
24-Volt 385-CFM 2.0-Amp Turbine Cordless Jet Blower
Mfr # 24V-JB-LTE
Zoro # G004938368
product price: $119.00
/ea
Free Shipping & Returns
$119.00
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
- Brand Sun Joe
- MFR # 24V-JB-LTE
- Zoro # G004938368
- UPC # 842470110601
- Country of Origin China
- Category Leaf Blowers
Description
Back-breaking lawn and leaf cleanups are a thing of the past with the Sun Joe 24V-JB-LTE, the revolutionary rechargeable jet blower. 24V-JB-LTE is ideal for quick cleanups around the house and yard — or anywhere power is at a premium. Sleek, lightweight and perfectly portable at just 6.3 pounds, the 24-volt 2.0 Amp hour battery-powered blower packs the power of a hurricane into the palm of your hand to make yardwork a breeze. Like an aircraft, the jet blower’s powerful turbine fan propels the air up to a 100 mph (max.) windspeed to leave your yard spotless. Featuring Sun Joe’s exclusive iON+ Lithium-ion battery system, the 24-volt jet blower’s just right for light-duty household applications like sweeping dirt and debris from the garage, porch, patio, walkways and deck. Choose from five variable speed settings to suit the sweeping task, and when the work is done, simply plug the battery back in so it’s recharged and ready for your next outdoor cleaning project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- GLOBAL Repel Pest Elec1000Sqft (1100)
- MTD Scoop-Hood Troy (731-12694)
- MTD Bagger Vent Wall A (631-05491B)
- JUSTRITE 1 Gal. Smokers Cease-Fire Cigarette Receptacle, Black (26806D)
- SUN JOE 12-Amp Variable-Speed (up to 200 MPH) All-in-One Electric Blower (SBJ702E)
- SUN JOE 48V iON+ Cordless 190-MPH Leaf Blower/Vacuum/Mulch, 9-Gal, 2 Batteries, Dual Chrgr (24V-X2-BVM190)
- SUN JOE 24V iON+ 180-MPH 92-CFM Max Workshop Leaf Blower w/2 x Dust Bags (Tool Only) (24V-WSB-CT)
- SUN JOE All Purpose Electric Blower | 155 MPH | 6 Amp (Green) (SBJ597E)
- MILWAUKEE TOOL Backpack Blower (3009-20)
- MILWAUKEE TOOL M12 Compact Spot Blower (Tool Only) (0852-20)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower Kit (DCBL770X1)
- Sun Joe Leaf Blowers & Vacuums