Shop All Pressure Washers
Sun Joe
24-V 2.0-Ah 116-PSI MAX MP Port. Spray Washer w/5Gal. Tank, Accessories
Mfr # WA24C-LTE
Zoro # G704938354
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # WA24C-LTE
- Zoro # G704938354
- UPC # 842470105751
- Country of Origin China
- Category Pressure Washers
Description
ake a quick rinse on the road or mini wash wherever your travels take you with the new WA24C-LTE Cordless Portable Spray Washer from SUN JOE. Only the premium iON+ technology gives you room to roam, courtesy of the powerful, 24-volt rechargeable lithium-ion battery. With up to 116 PSI (at initial discharge per CSA internal pressure testing), the perfectly portable sprayer is ideal for quick cleanups at the campsite, cabin, car, beach and boat, or anywhere power is at a premium. You can even use SUN JOE's gentle spray to make cleaning your pets quick and painless! Fill up fast to carry up to 5 gallons of fresh, pond, or tap water and wash away dirt and debris! The included spray attachment provides an on-the-go wash station wherever a quick rinse is needed. Simply twist WA24C-LTE’s nozzle to adjust — from pinpoint jet stream to gentle fan spray. And when you need more power, just plug in and recharge the 24-volt battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Kicking Chains (10413)
- SEYMOUR MIDWEST Grub Hoe, 41/2" Blade, Head Only (42805GRA)
- ROTARY TRIMMR LINE .155"" 24PC (333755)
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD97)
- SUN JOE SPX3550 Brushless Induction Corded Electric Pressure Washer with 5 Quick Connect Nozzles (200SPX3550)
- SUN JOE Sun Joe 24V iON+ Cordless 350-PSI 0.6-GPM Power Cleaner - Core Tool (24V-PP350-CT)
- BE PRESSURE SUPPLY Cold Water Pressure Washer, 1500 psi, 2 (PE-1520EP1COMH)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3003-3MGM)
- SIMPSON Pressure Washer (61094)
- MI-T-M Medium Duty 2400 psi 2.6 gpm Hot Water Gas Pressure Washer (GH-2403-0GAH)
- Sun Joe Pressure Washers