Shop All Snow Blowers
Sun Joe
21-In 96V Cordless Single Snow Blower, Kit w/(4 x 24V 12Ah Batt. + 2 x Chargers)
Mfr # 24V-X4-SB21
Zoro # G706470609
product price: $1,298.00
/ea
Free Shipping & Returns
$1,298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 24V-X4-SB21
- Zoro # G706470609
- UPC # 842470136106
- Country of Origin China
- Category Snow Blowers
Description
WAGE WAR ON WINTER. The latest revolution in snow-clearing technology meets the 24V iON+ Battery System with the 21-inch 96V Max Cordless Snow Blower from SNOW JOE. Driven by Snow Joe's exclusive 24-Volt battery series, SNOW JOE features four high-capacity 24-volt, 12.0 Ah lithium-ion batteries that deliver up to 96 volts of max power + performance, with zero carbon emissions for cleaner air. Ideal for mid-to-large-sized driveways and walkways, SNOW JOE boasts a powerful 2800-watt brushless motor and 2-blade, temp-resistant auger that quickly clears a 21-inch wide by 12-inch deep path in a single pass.
Put the powder precisely where you want it - the adjustable chute control rotates 180o to throw snow up to 30 feet away in any direction! Plus, the integrated scraper bar at the base of the unit clears right to the ground without damaging your deck, driveway or pavement. After dark, the two integrated, 3-watt LED lights brighten the way for safer nighttime clearing. And when the work is done, the two high-speed, dual-port chargers can recharge in as fast as 6 hours so you're ready to tackle even more snow!
Put the powder precisely where you want it - the adjustable chute control rotates 180o to throw snow up to 30 feet away in any direction! Plus, the integrated scraper bar at the base of the unit clears right to the ground without damaging your deck, driveway or pavement. After dark, the two integrated, 3-watt LED lights brighten the way for safer nighttime clearing. And when the work is done, the two high-speed, dual-port chargers can recharge in as fast as 6 hours so you're ready to tackle even more snow!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY Carnival Kit 10 FT x 10 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040001)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-24X50)
- OREGON Flat Idler Pulley IDLER 2 3/4IN X 3/8IN FLAT (34-009)
- DIGI-FLEX Digi-Flex 10-3798 Fitness Hand Exerciser with Plastic Stand - Set of 5 (693506)
- SUN JOE 96V 24-In Dual Stage Snow Blower, Kit w/4 x 24V 12Ah Batteries and Quad Charger (24V-X4-SB24)
- SUN JOE 48V 1200W 22" Cordless Snow Blower w/ 2 x 8.0Ah Batteries and Dual Port Charger (24V-X2-SB22)
- SUN JOE 48-Volt 4-Ah Cordless Snow Blower 2x4.0Ah (24V-X2-SB18)
- SNOW JOE 18" 13Amp Single-Stage Electric Snow Blower (SJ618E)
- ARIENS Snow Blower, Gas, 24 in Clearing Path, 11 in Auger Diameter, 9.5 ft-lb Torque (920025)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938032)
- ARIENS Snow Blower, Gas, 28 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921046)
- Sun Joe Snow Blowers