Shop All Snow Brushes
Sun Joe
20-Foot Extendable Aluminum Snow Shovel Roof Rake w/26-In X 7-Inch Scratch-Free
Mfr # RJ207M
Zoro # G406457368
product price: $64.99
/ea
$64.99
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
- Brand Sun Joe
- MFR # RJ207M
- Zoro # G406457368
- UPC # 842470123700
- Country of Origin China
- Category Snow Brushes
Description
SNOW JOE TO THE RESCUE. Prevent damage due to the heavy snow loads piled onto your roof and save on costly repairs with the Snow Shovel Roof Rake from SNOW JOE. Handy, easy-to-use and affordable, this durable roof rake quickly removes snow and other debris from your roof while you stand safely on solid ground. The heavy-duty aluminum rake head quickly and easily removes snow from hard-to-reach heights. Simply roll the roof rake frame on the smooth-glide rollers wheels and the 26" x 7" oversized rake head clears away heavy, packed snow. The four included extension poles provide five different length options - 26' , 22' , 18.1' , 14.2' , 10.3' - to suit the tallest or shortest roof. And weighing just 5 lbs, this ultra-lightweight, durable winter essential is easy to maneuver. So, when your roof is feeling the weight of winter: Go With Joe. RJ207M Snow Shovel Roof Rake from SNOW JOE. GET EQUIPPED.
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
- A.R. NORTH AMERICA AL323X 24'' Zinc Lance with Molded Grip - 5000 PSI; 10.5 GPM (366AL323X)
- CASEYS Philadelphia Eagles Hoodie Purse (8669910432)
- ZORO SELECT Tent Screen for 10 Ft Explorer (11C553)
- FIMCO Wire Lead Switch for Spot Sprayer, 12V (7771784)
- SUN JOE Snow Joe PRO 28-Foot Max Reach Snow Removal Roof Rake with 20-Foot Debris Slide (RJ208M)
- HOPKINS Subzero Fixed Head Snow Broom, With Squeegee, Aluminum Handle With Ice Scraper Extends To 52 In. (2610XM)
- HOPKINS 22 Ice Ripper Snowbrush (16024)
- ANGEL-GUARD PRODUCTS SnoBrum (SB73100P)
- SUBZERO SNOW BROM BLACK/ORG 39-61in. (12080)
- HOPKINS Hopkins S30-886PKUS My Pink 31 In. Snow Brush (154474)
- MALLORY Snow Brush and Scraper, Foam Comfort Grip, 26 in Handle, Pivoting Head, 9 1/4 in Brush Head W (532)
- Sun Joe Snow Brushes