Shop All Leaf Blowers
Sun Joe
2-Speed Electric Blower | 215 MPH | 10 Amp (Green)
Mfr # SBJ601E
Zoro # G804938339
product price: $39.99
/ea
$39.99
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
- Brand Sun Joe
- MFR # SBJ601E
- Zoro # G804938339
- UPC # 810829023759
- Country of Origin China
- Category Leaf Blowers
Description
When a big blower is simply too much for the job, this diminutive dynamo’s 10-amp motor packs a powerful 215 mph punch. It’s just the right size for light-duty household applications like sweeping porches, patios, walkways, decks, and garages - and even light snow! Two-speed settings tailor the wind to suit the task with the flick of a switch. Plus, at just 4.6 lbs, you’ll want to take it everywhere, and when you’re done, it’s small enough to stow away quickly and easily in the car trunk, deck box, or broom closet. Bigger isn’t always better - when sometimes all you need is small!-Speed Electric Blower | 215 MPH | 10 Amp (Green)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- OREGON Starter Motor ELECTRIC TEC 120V (33-738)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - White (PW7104-DW)
- TRECE Pherocon Baited AM Yellow Sticky Traps with Ties (T3305-00 GE)
- LANDSCAPERS SELECT Hose Coupling 3/4In Male (GB-9413-3/4)
- SUN JOE 48V iON+ Cordless 190-MPH Leaf Blower/Vacuum/Mulch, 9-Gal, 2 Batteries, Dual Chrgr (24V-X2-BVM190)
- SUN JOE All Purpose Electric Blower | 155 MPH | 6 Amp (Green) (SBJ597E)
- SUN JOE 12-Amp Variable-Speed (up to 200 MPH) All-in-One Electric Blower (SBJ702E)
- POSITEC USA 15 55A Trimmer (WG119)
- WORX Turbine 800 Electric Leaf Blower, Variable Speed, 800cfm, 12 Amp (WG521.0)
- BILLY GOAT Forward Discharge Elbow, For F601S (441130)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36 V, 8 lb (XBU01Z)
- Sun Joe Leaf Blowers & Vacuums