Shop All Chainsaws
Sun Joe
18" Electric Electric Chain Saw, 18", 14A
Mfr # SWJ701E
Zoro # G0548033
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Electric
- Bar Length 18"
- Handle Type Hook
- Engine Displacement 14 Amps
- Chain Oiler Auto/Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 18" |
Details
Fuel Type | Electric |
Handle Type | Hook |
Engine Displacement | 14 Amps |
Item | Electric Chain Saw,18",14A |
Chain Oiler | Auto/Adjustable |
Description
Electric Chain Saw,18 In.,14A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS ORTHO ROUNDUP SCOTTS ORTHO ROUNDUP 226819 Ortho Max Fire Ant Killer Broadcast Granules (226819)
- MODERN LEISURE Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. L x 39.25 in. W x 38.5 in. H, Granite (2997)
- RAID MAX Perimeter Protection, 128 oz Bottle Refill (620727)
- EMSCO GROUP 10ft Choppers Elegant Edging, Hammer-In Wrought Iron-Look Lawn Edging (3010-1)
- SUN JOE Cordless Pole Chain Saw 10-In 100V Core Tool Only (No Battery) (ION100V-10PS-CT)
- SUN JOE 10" Electric Electric Convertible Pole Chain Saw (SWJ807E)
- SUN JOE 48V iON+ 2.0-Ah 16-In. Cordless Chain Saw (2 x 24V 2.0Ah), w/Batteries, Charger (24V-X2-CS16)
- SUN JOE Bar/Chain Adjustment Tool, for SWJ800E (SWJ800E-TOOL)
- SUN JOE Replacement Bar, for SWJ701E and Others (SWJ-18BAR)
- SUN JOE 8" Electric Electric Pole Saw, 8", 6.5A (SWJ800E)
- VENTMASTER 16" to 36" 5.8 Gas Powered Chain Saw (TV400-081)
- Sun Joe Chainsaws