Sun Joe

15-Inch 13-Amp Electric Scarifier + Lawn Dethatcher w/13.2-Gallon Collection Bag


product price: $209.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get a picture-perfect lawn with the 15-inch Electric Scarifier + Dethatcher from Sun Joe. Noticing dry, browning patches on your lawn; and watering just isn't cutting it? You've probably got thatch build-up! Scarifying your lawn at regular intervals cuts grass roots and encourages growth for thicker, healthier turf. And regularly using a dethatcher helps cut down on dense masses of roots, stems, and grass clipping that build-up over time. While ordinary manual rakes are tiresome to use and not very effective, the electric dethatcher starts instantly with the push of a button and easily gets the job done without polluting the atmosphere with toxic carbon emissions. Powered by a robust 13-amp motor, Sun Joe rakes a 15-inch wide path in a single pass to get your job done fast. Featuring enhanced AirBoost technology, the raking spring steel tines maximize thatch pick-up and stay sharper, longer for maximum performance. Equipped with a 5-position depth control knob, Sun Joe let's you tailor the raking depth from 0 in. (0 mm below the soil) to 0.4" in. (10 mm above the soil), and your scarifying depth from -0.4 in. (10 mm below the soil) to 0 in. (0 mm above the soil). No gas, oil or tune-ups make the Sun Joe dethatcher your green choice for greening your lawn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.