Shop All Chainsaws
This Product is Discontinued
Sun Joe
10" Electric Electric Multi-Angle, Pole Chain Saw, 10" (Discontinued)
Mfr # SWJ803E-PRP
Zoro # G3491131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Electric
- Bar Length 10"
- Handle Type Ergonomic
- Engine Displacement 8 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 10" |
Details
Fuel Type | Electric |
Handle Type | Ergonomic |
Engine Displacement | 8 Amps |
Item | Electric Multi-Angle,Pole Chain Saw,10" |
Description
SAW WHAT YOU SEE! Tackle those hard-to-reach branches with ease. The Sun Joe® SWJ803E electric pole chain saw takes the danger and difficulty out of trimming your overgrown trees. Stand safely on solid ground and simply adjust SWJ803E’s telescoping pole to gain up to 14 feet of overhead reach. Powered by a robust 8-amp motor, the SWJ803E’s multi-angle head can handle the most stubborn tree limbs up to 9.5-inches thick. It features a durable, 10-inch Oregon bar and chain with an auto-oiler to keep the bar and chain fully lubricated during use. Unlike gas-powered tools, SWJ803E is powered electrically, so you’ll reliably power up with the push of a button without having to deal with smoke, fumes, unpredictable starters or costly tune-ups. Plus the SWJ803E comes equipped with a built-in safety switch to prevent accidental starting. The Sun Joe® SWJ803E electric pole chain saw carries a full two-year warranty. To watch us replace the chain saw chain on a similar model, the SWJ802E, click here: Replace Install SWJ802E Chain Demo.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.