Shop All Chainsaws
This Product is Discontinued
Sun Joe
10" Electric Electric Convertible Pole Chain Saw, Blue (Discontinued)
Mfr # SWJ807E-SJB
Zoro # G6513530
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Electric
- Bar Length 10"
- Handle Type Ergonomic Non-Slip Handle
- Engine Displacement 8 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 10" |
Details
Fuel Type | Electric |
Handle Type | Ergonomic Non-Slip Handle |
Engine Displacement | 8 Amps |
Item | Electric Convertible Pole Chain Saw,Blue |
Description
Electric Convertible Pole Chain Saw,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.