Shop All Chainsaws
This Product is Discontinued
Sun Joe
10" Battery Powered Cordless, Chainsaw, 10", 2Ah, 20V (Discontinued)
Mfr # 20VIONLTE-CS10
Zoro # G3727810
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Battery Powered
- Bar Length 10"
- Engine Displacement 2.0 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bar Length | 10" |
Details
Fuel Type | Battery Powered |
Engine Displacement | 2.0 Amps |
Item | Cordless,Chainsaw,10",2Ah,20V |
Description
Cordless,Chainsaw,10 In.,2Ah,20V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.