Sump Pump Wire Lead General Purpose Tethered Float Switch, 33 Foot Length, Rated up to 13 Amps
Mfr # SA-2359-10
Zoro # G8616971
Key Features
- Material of Construction Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Temp. Range 32 to 140 Degrees Fahrenheit
- Power Type AC/DC
- Connection Type Wire Leads
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sump Alarm
- MFR # SA-2359-10
- Zoro # G8616971
- UPC # 661799381963
- Country of Origin Argentina
- Category Pump Parts
Details
Material of Construction | Rugged Polypropylene with PVC Jacketed Cable |
Description/Special Features | Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch |
Temp. Range | 32 to 140 Degrees Fahrenheit |
Power Type | AC/DC |
Connection Type | Wire Leads |
Application | Light to Medium Amounts of Suspended Solids Such as Grey Water |
Standards | · CE and IEC Approvals |
Connection | None -Wire Leads |
Item Weight | 2.6 pounds |
Style | 10 Ft |
Description
This Universal Sump Pump Float Switch and Septic Float Provides Reliable Measurement and Control of Water Levels for Both Empty and Fill Applications. With a Cable and Adjustable Tether to Accommodate an Array of Needs, This Sump Pump Float Switch Helps Eliminate the Potential for Water Damage with Minimal to No Oversight After Installation. The Water Boss Float Switch is Controlled by a Honeywell Micro Switch and is Rated for use with12-24VDC and 120-240VAC. It’s Snap Action Design and Accurate Repeatability Offer Dependability and Extended Life. With a Corrosion Resistant Polypropylene Casing and Temperature Resistance of 32 to 140°F, This Float Switch is Ideal for Light to Medium Amounts of Suspended Solids like Ground Water or Sewage Water. It Holds CE and IEC Approvals. For Frustration Free Water Level Monitoring and Irrigation Control, Add This Water Level Float Switch to your Holding Tank or Utility Pump Today. Overall Dimensions are 6.5 inches x 1.5 inches x 3.25 inches. We Confidently Offer an Unrivaled 5 Year Warranty Against Manufacturer Defects
- •Ideal for Clear Water to Medium Amounts of Suspended Solids Such as Grey Water
- •Sump Pumps, Water Tanks, Cisterns, Low Density Oils Applications
- •Rated for use With12-24VDC and 120-240VAC
- •Mercury Free Float w/ Honeywell Microswitch
- •Tethered Water Boss Float
- •Rugged Polypropylene Construction
- •Rated up to 13 Amps or 1/2 HP
- •Both Empty and Fill Applications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 177 GPM (E2PA5F5T9C)
- WATER WORKER WATER WORKER HT-20HB Well Tank, 20 gal Capacity, 1 in MNPT (HT-20HB)
- DANNER 700 GPH Supreme AquaMag Pump. Foam Pre-Filter. 10' power cord. (2517)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 47" L (53RU56)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 16 Foot Length, Rated up to 13 Amps (SA-2359-5)
- SUMP ALARM Sewage/Septic Pump Float Switch, Piggyback Style, 20 Foot Length, Rated up to 13 Amps (SA-3120-6)
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight (SA-CW-1)
- SUMP ALARM Piggyback Power Cord, 6 Ft., Control of Pumps or Motors, 10 Amp Load @ 120 Volts (PC-PB-6-18-2)
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight, PK 10 (SA-CW-10)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 100 Foot Length, Rated up to 13 Amps (SA-2359-33)
- ARO Replacement Sleeve, Bronze (93087)
- Sump Alarm Pump Parts