Shop All Pump Parts
Sump Alarm
Sump Pump Wire Lead General Purpose Tethered Float Switch, 100 Foot Length, Rated up to 13 Amps
Mfr # SA-2359-33
Zoro # G8617014
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Application Light to Medium Amounts of Suspended Solids Such as Grey Water
- Power Type AC/DC
- Connection None -Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sump Alarm
- MFR # SA-2359-33
- Zoro # G8617014
- UPC # 661799382007
- Country of Origin Argentina
- Category Pump Parts
Details
Material of Construction | Rugged Polypropylene with PVC Jacketed Cable |
Description/Special Features | Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch |
Application | Light to Medium Amounts of Suspended Solids Such as Grey Water |
Power Type | AC/DC |
Connection | None -Wire Leads |
Connection Type | Wire Leads |
Temp. Range | 32 to 140 Degrees Fahrenheit |
Standards | ·      CE and IEC Approvals |
Style | 100 Ft |
Item Weight | 6.7 Pounds |
Description
Float Switch w / 100 ft. Cable, This dual purpose 3 wire float switch can be used for both emptying or filling operations, Directly Controls pumps up to 1/2 HP at 120 Volts or 220 Volts, Up to 12 Amperes continuous or 13.3 Non continuous AC Amperage, 12 VDC motor loads up to 13.3 Amps, Mercury Free, Suitable for use in light septic, sump, and potable water applications, Honeywell Micro switch, rated for 100,000,000 cycles, 5 Year Warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG3)
- CHEM-TECH Pump Repair Kit, Metering (KX100-BAA8)
- FINISH THOMPSON FTI Filter/Lubricator (DRM434)
- BENJAMIN MOORE &-INSL-X GAL WHT AquaLock Primer (AQ0400099-01)
- SUMP ALARM Sump Pump Float Switch, Piggyback Style, 10 Foot Length, Rated up to 13 Amps (SA-3100-3)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 10 Foot Length, Rated up to 13 Amps (SA-2359-3)
- SUMP ALARM Piggyback Power Cord, 6 Ft., Control of Pumps or Motors, 10 Amp Load @ 120 Volts (PC-PB-6-18-2)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 20 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-6)
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight, PK 50 (SA-CW-50)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 100 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-33)
- DAYTON Mechanical Seal Repair Kit (PPHP51000203G)
- Sump Alarm Pump Parts